Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fuse-Holder Junction Type

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., At the time of using, please do not attempt to power when you use like pulling lead wire.
Compatible Fuse Tube Size (mm)
phi 6.40 x 30.0 mm
Color (Body)
Transparent
Terminals Fittings
Terminals for soldering
Insulation Resistance (Mohm)
100 or more (DC500V)
Material (insulator)
AS
Withstand Voltage
AC1000V ( 1 minute)
Compatible Standard
RoHS compliant
Rating
125V-3A
Type
Relay type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-3770 08621934 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fabrication of jumper wire
5
From Japan
On 2017-05-02 14:33:59
I always buy the same thing. It is saved because it can be manufactured with peace of mind.
This review is about item#08621934.
Fabrication of jumper wire
5
From Japan
On 2017-05-02 07:59:31
I bought the same one last time. It can be manufactured with peace of mind, so it will be saved.
This review is about item#08621934.
During electric test
5
From Japan
On 2016-10-17 10:13:04
It is inexpensive. Since the container was transparent, it was possible to confirm whether the wire was disconnected with the fuse attached, which led to improvement in work efficiency.
This review is about item#8621934.

Related Products