Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fuse-Holder Horizontaly Articulated Connection Type

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Acquisition Standard
UL standard and a CSA standard
Material (insulator)
P.B.T.(UL94V-0)
Withstand Voltage
AC1500V(1 minute)
Rating
250V-10A
Mounting Method
Panel: Screw clamp
Type
Horizontal type connector
Compatible
phi6.4x30mm, phi6.35x31.8mm
Specification
It is possible to multipolarize by connecting
...see all>
Product Options
ADD TO CART
Contact Resistance (mohm) Insulation Resistance (Mohm) Terminal Screws Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) Insulation Resistance (Mohm) Terminal Screws Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
less than 20 (initial value) more than DC500V, 100Mohm - 1PC 1 F-65-AB 06953536 -
Discontinued
[x]
less than 20 (initial value) more than DC500V, 100Mohm M3x5 (binding-head screw) 1PC 1 F-65-AD 06953554 -
Discontinued
[x]
20 (initial value) or less Over DC500V, 100Mohm M3x5 (binding-head screw) 1PC 1 F-65-BD 06953563 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Jigs used inside the company
3
From Japan
On 2010-03-25 16:43:35
Compared with other manufacturers, it is unchanged
This review is about item#06953554.
Sakauchi wiring
5
From Japan
On 2009-10-15 12:05:50
I use it by attaching it to a DIN rail using metal fittings, I hope it will be sold with a cover and set if possible
This review is about item#06953554.

Related Products