Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fuse Holder Cylindrical Screw Type

4.80 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
...see all>
Product Options
ADD TO CART
Recommended Compatible Tool Withstand Voltage Tightening Torque (N ? m) Rating Mounting Method Type Nut Width Across Flat (mm) Type Mounting Plate Thickness (mm) 2014 TRUSCO Published Page Contact Resistance (mohm) Cap Tightening Torque (N m) Insulation Resistance (Mohm) Nut Tightening Torque (N m) TRUSCO Part Number Clamping Torque Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Compatible Tool Withstand Voltage Tightening Torque (N ? m) Rating Mounting Method Type Nut Width Across Flat (mm) Type Mounting Plate Thickness (mm) 2014 TRUSCO Published Page Contact Resistance (mohm) Cap Tightening Torque (N m) Insulation Resistance (Mohm) Nut Tightening Torque (N m) TRUSCO Part Number Clamping Torque Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Slotted Screwdriver AC2000V (1 min.) 1.2 or less (nut), 0.4 (cap) 250V-10A Tightening nut: panel - 18 Screw type 6.0(Max) - - - More than 100 (DC500V) - - -   1PC 1 F-85 08621024 -
Discontinued
[x]
- AC2000V (1 min.) - 250V-10A One-Touch Attachment - - Screw type 1.0 to 2.0 1-2416 - - More than 100 (DC500V) - 417-3112 -   1PC 1 F-240-N 08621121 4.99 SGD
In stock
- AC1500V (1 min.) 1.5 or less (nut) 250V-5A Tightening nut: panel - 19 Screw type 3.5(Max) - - - More than 100 (DC500V) - - -   1PC 1 F-7152 08621006 -
Discontinued
[x]
Flat-blade screwdriver or plus AC2000V (1 min.) 2.0 or less (nut) 250V-30A Tightening nut: panel - 28 Screw type 6.0(Max) - - - More than 100 (DC500V) - - -   1PC 1 F-30 08621252 14.99 SGD
Shipped after 2018-06-27
- AC1500V (1 min.) 1.5 or less (nut) 250V-30A Tightening nut: panel - 19 Bayonet-type 6.5 (maximum) - - - 100 or more (DC500V) - - -   1PC 1 F-70 08621234 7.99 SGD
In stock
- AC1500V (1 min.) - 250V-30A - - - Screw type - - - - More than 100 (DC500V) - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-31 08621261 28.99 SGD
Shipped after 2018-07-03
- AC2000V ( 1 minute) - 250V-5A Panel: Nut tightening Cylinder type screw type 16 Screw type 3.5 (Maximum) - Less than 30 (initial value) - 100 or more (DC500V) - - less than 0.7N m (nut)   1PC 1 F-7155 06953597 3.99 SGD
In stock
- AC2000V (1 MINUTE) - 250V-10A Panel: nut tightening - 18 Screw type 5.0 (Maximum) - - - 100 or more (DC500V) 1.2 or less 417-3091 -   1PC 1 F-120-B 08621103 2.99 SGD
In stock
Plus or minus driver AC2000V (1 MINUTE) - 250V-10A Panel: nut tightening - 18 Screw type 5.0 (Maximum) - - 0.4 or less 100 or more (DC500V) 1.2 or less 417-3104 -   1PC 1 F-130 08621112 2.99 SGD
In stock
- AC1500V(1 minute) - 250V-10A Panel: nut tightening - 16 Screw type 4.0 (Max.) - - - 100 or more (DC500V) less than 1.0 - -   1PC 1 F-7150 08621225 -
Discontinued
[x]
- AC2000V (1 MINUTE) - 250V-30A Panel: nut tightening - 28 Screw type 5.0 (Maximum) - - - 100 or more (DC500V) less than 2.0 - -   1PC 1 F-7159 08621243 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Wireless equipment maintenance
5
From Japan
On 2017-11-07 22:02:52
This huge fuse holder expensive high-frequency wireless equipment has revived.
This review is about item#6953597.
Purchase as repair parts
5
From Japan
On 2017-11-02 14:47:50
As replacement, it was saved because we could easily purchase the same fuse holder.
This review is about item#8621234.
It is replacing the holder of the home sauna.
5
From Japan
On 2017-09-27 16:09:53
Replacement was completed quickly. The product was perfect and it was good.
This review is about item#8621243.
Sample fabrication of voltmeter
5
From Japan
On 2017-03-09 06:17:02
I have been going to buy in Akihabara until now, but I can sell it with mail order and it is very helpful.
This review is about item#08621103.
Request from customer
5
From Japan
On 2016-08-18 16:50:10
There is nothing to say. Delivery is early. Was saved.
This review is about item#8621121.
Electric Wheelchair
5
From Japan
On 2016-05-28 14:53:56
The socket of the old type electric wheelchair cracked and I was looking for the same type, and in general it was saved without delay in sending very much.
Controller unit
5
From Japan
On 2015-10-14 14:43:24
It was compact and good.
This review is about item#06953597.
I used it for tool repair.
5
From Japan
On 2013-04-12 14:32:55
I used it as a substitute for a broken part, but it was a great help because it fits perfectly. Also, if there is something, I would like to search and buy it at your site.
This review is about item#08621103.
Protection of electrical equipment
5
From Japan
On 2013-03-01 17:20:22
There is no problem at all. It is the most inexpensive to use than other fuse holders.
This review is about item#08621103.
For power supply
3
From Japan
On 2013-01-18 12:35:40
The metal part is thin. I want a luxury impression.
This review is about item#08621112.

Related Products