Buy more than* S$200* and get FREE SHIPPING

Fuse Holder Cylindrical Screw Type

3.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Nut Width Across Flat (mm)
16
Mounting Plate Thickness (mm)
3.5(MAX)
Terminals Fittings
Terminals for soldering
Recommended Compatible Tool
flat-blade screwdriver
Acquisition Standard
UL standard and a CSA standard
Insulation Resistance (Mohm)
more than DC500V, 100Mohm
Material (insulator)
main unit:Phenol (UL94V-0), knob: P.B.T. (UL94V-0) ?
Clamping Torque
less than 0.7N m (nut)
Withstand Voltage
AC1500V(1 minute)
Rating
250V-10A
Mounting Method
Panel: Nut tightening
Type
cylindrical screw ?type
Compatible
phi5.2x20mm
Caution
Because the bottom terminal is movable type, in order not to prevent the movement of the terminal, consider in wiring around. Please consider that after the wiring, gravity and tension of the terminal lead wire do not apply
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-75 06953581 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
To the product's fuse.
3
From Japan
On 2017-08-31 17:19:50
I wanted a previous product (there was coloring on the head) but I chose a slightly changed shape because of the obsolete number.
This review is about item#6953581.
To protect the boat power switch
4
From Japan
On 2015-08-03 16:35:55
I bought it for protecting the power switch Although the terminal is raised with solder but it is good, since there is little difference from the part of the screw it was a hard time to raise the solder It was hard to enter the nut and I tried it again several minutes of the thickness of the wire I just want a gap between it and the screw
This review is about item#06953581.

Related Products