Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Terminal Block Two-Row Type Ml-15 for Relay

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Rating
250V-15A
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Dimensions B (mm) Withstand Voltage Dimensions A (mm) Number of Poles Mounting Method TRUSCO Part Number Terminal Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Dimensions B (mm) Withstand Voltage Dimensions A (mm) Number of Poles Mounting Method TRUSCO Part Number Terminal Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC500V, 100MΩ more 148 AC2000V (1 min.) 158 - Panel: screwed - - 1PC 1 ML-15-14P 06952872 -
Discontinued
[x]
more than DC500V, 100Mohm 28 AC2000V ( 1 minute) 38 2 Panel: screw stopper 292-7535 10 1PC 1 ML-15-2P 06952802 -
Discontinued
[x]
more than DC500V, 100Mohm 38 AC2000V ( 1 minute) 48 3 Panel: screw stopper 292-7543 10 1PC 1 ML-15-3P 06952811 -
Discontinued
[x]
more than DC500V, 100Mohm 48 AC2000V ( 1 minute) 58 4 Panel: screw stopper 292-7551 10 1PC 1 ML-15-4P 06952827 -
Discontinued
[x]
more than DC500V, 100Mohm 68 AC2000V ( 1 minute) 78 6 Panel: screw stopper 292-7560 10 1PC 1 ML-15-6P 06952836 -
Discontinued
[x]
Over DC500V, 100Mohm 88 AC2000V (for 1 minute) 98 8 Panel: screw stopper - 10 1PC 1 ML-15-8P 06952845 -
Discontinued
[x]
Over DC500V, 100Mohm 108 AC2000V (for 1 minute) 118 10 Panel: screw stopper - 10 1PC 1 ML-15-10P 06952854 -
Discontinued
[x]
Over DC500V, 100Mohm 128 AC2000V (for 1 minute) 138 12 Panel: screw stopper - 10 1PC 1 ML-15-12P 06952863 -
Discontinued
[x]
Over DC500V, 100Mohm 168 AC2000V (for 1 minute) 178 16 Panel: screw stopper - 10 1PC 1 ML-15-16P 06952881 -
Discontinued
[x]
Over DC500V, 100Mohm 188 AC2000V ( 1 minute) 198 18 Panel: screw stopper - 10 1PC 1 ML-15-18P 32641226 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for power line branching of product
4
From Japan
On 2014-08-18 13:39:47
Good in moderate size
This review is about item#06952836.
Equipment parts
5
From Japan
On 2014-05-29 16:30:18
Use without problems
This review is about item#06952845.
Used for high frequency heating equipment
5
From Japan
On 2014-03-14 13:41:42
When delivery is done in about 1 week, etc., when regular merchandise trader is out of goods, it will be helpful to shorten delivery time of our products.
This review is about item#06952827.

Related Products