Buy more than* S$200* and get FREE SHIPPING

Ml-1700 Relay Screwless Terminal Block

4.83 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Terminal Pitch (mm) Number of Poles Insulation Resistance (Mohm) Type Mechanism TRUSCO Part Number Specification Dimensions C (mm) Standard Stripping Wire Length (mm) Dimensions B (mm) Dimensions E (mm) Withstand Voltage Dimensions D (mm) Dimensions A (mm) 2014 TRUSCO Published Page Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Pitch (mm) Number of Poles Insulation Resistance (Mohm) Type Mechanism TRUSCO Part Number Specification Dimensions C (mm) Standard Stripping Wire Length (mm) Dimensions B (mm) Dimensions E (mm) Withstand Voltage Dimensions D (mm) Dimensions A (mm) 2014 TRUSCO Published Page Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1 , More than 100 DC500V SL relay terminal block Check Anayu - - 17.5 - 22.5 - AC2000V (1 min.) - 9.5 - 300V-10A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-1700-A-1P 08615871 3.99 SGD
Shipped after 2018-03-02
5 4 , More than 100 DC500V SL relay terminal block Check Anayu 292-7888 - 32.5 - 37.5 - AC2000V (1 min.) - 24.5 1-2418 300V-10A   1PC 1 ML-1700-A-4P 06953091 6.99 SGD
In stock
5 5 , More than 100 DC500V SL relay terminal block Check Anayu - - 37.5 - 42.5 - AC2000V (1 min.) - 29.5 - 300V-10A   1PC 1 ML-1700-A-5P 06953107 7.99 SGD
In stock
5 7 , More than 100 DC500V SL relay terminal block Check Anayu - - 47.5 - 52.5 - AC2000V (1 min.) - 39.5 - 300V-10A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-1700-A-7P 08615887 10.99 SGD
Shipped after 2018-03-06
5 8 , More than 100 DC500V SL relay terminal block Check Anayu - - 52.5 10 57.5 - AC2000V (1 min.) - 44.5 - 300V-10A   1PC 1 ML-1700-A-8P 06953125 10.99 SGD
In stock
5 3 , More than 100 DC500V SL relay terminal block Check Anayu 292-7870 - 27.5 - 32.5 - AC2000V (1 min.) - 19.5 1-2418 300V-10A   1PC 1 ML-1700-A-3P 06953082 5.99 SGD
In stock
5 9 , More than 100 DC500V SL relay terminal block Check Anayu - - 57.5 - 62.5 - AC2000V (1 min.) - 49.5 - 300V-10A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-1700-A-9P 08615896 11.99 SGD
Shipped after 2018-03-06
5 2 , More than 100 DC500V SL relay terminal block Check Anayu 292-7861 - 22.5 - 27.5 - AC2000V (1 min.) - 14.5 1-2418 300V-10A   1PC 1 ML-1700-A-2P 32641384 3.99 SGD
In stock
5 - , More than 100 DC500V SL relay terminal block Check Anayu - Mounting medium mold 89.2 - 94.5 42.1 AC2000V (1 min.) 47.1 81.5 - 300V-10A   1PC 1 ML-1700-A-13P 08615923 17.99 SGD
Shipped after 2018-03-02
5 - , More than 100 DC500V SL relay terminal block Check Anayu - Mounting medium mold 79.2 - 84.5 37.1 AC2000V (1 min.) 42.1 71.5 - 300V-10A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-1700-A-11P 08615905 13.99 SGD
Shipped after 2018-03-06
5 - , More than 100 DC500V SL relay terminal block Check Anayu - Mounting medium mold 104.2 - 109.5 52.1 AC2000V (1 min.) 52.1 96.5 - 300V-10A   1PC 1 ML-1700-A-16P 08615957 21.99 SGD
Shipped after 2018-03-06
5 19 , More than 100 DC500V SL relay terminal block Check Anayu - Mounting medium mold 119.2 - 124.5 62.1 AC2000V (1 min.) 62.1 111.5 - 300V-10A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-1700-A-19P 08615984 25.99 SGD
Shipped after 2018-03-02
5 12 , More than 100 DC500V SL relay terminal block Check Anayu - Mounting medium mold 84.2 10 89.5 42.1 AC2000V (1 min.) 42.1 76.5 - 300V-10A   1PC 1 ML-1700-A-12P 08615914 14.99 SGD
In stock
5 - , More than 100 DC500V SL relay terminal block Check Anayu - Mounting medium mold 94.2 - 99.5 47.1 AC2000V (1 min.) 47.1 86.5 - 300V-10A   1PC 1 ML-1700-A-14P 08615932 20.99 SGD
Shipped after 2018-03-06
5 - , More than 100 DC500V SL relay terminal block Check Anayu - Mounting medium mold 104.2 - 111.5 57.1 AC2000V (1 min.) 57.1 101.5 - 300V-10A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-1700-A-17P 08615966 22.99 SGD
Shipped after 2018-03-06
5 - , More than 100 DC500V SL relay terminal block Check Anayu - Mounting medium mold 114.2 - 119.5 57.1 AC2000V (1 min.) 57.1 106.5 - 300V-10A   1PC 1 ML-1700-A-18P 08615975 24.99 SGD
Shipped after 2018-03-02
5 - , More than 100 DC500V SL relay terminal block Check Anayu - Mounting medium mold 99.2 - 104.5 47.1 AC2000V (1 min.) 52.1 91.5 - 300V-10A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-1700-A-15P 08615941 21.99 SGD
Shipped after 2018-03-02
- - - - - - Mounting medium mold - - - - - - - - -   1PC 1 ML-1700-A-20P 08615993 25.99 SGD
In stock
5 6 Over DC500V, 100 SL-TERMINAL BLOCK RELAY Check holes available 292-7896 - 42.5 10 47.5 - AC2000V (for 1 minute) - 34.5 - 300V-10A   1PC 1 ML-1700-A-6P 06953116 8.99 SGD
In stock
5 10 more than DC500V, 100 SL-TERMINAL BLOCK FOR RELAY Check holes available - - 62.5 10 67.5 - AC2000V ( 1 minute) - 54.5 - 300V-10A   1PC 1 ML-1700-A-10P 06953134 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Relay of wiring, self-fire report
5
From Japan
On 2017-04-18 15:54:16
Since it is a plug-in type, work efficiency has increased considerably. I do not take space, so I think I can use it in various places.
This review is about item#6953134.
Used for wiring of signal lines for experiments.
4
From Japan
On 2017-03-17 15:13:27
The spring force is not too strong, it can be connected easily, and it is very useful for experiments with a lot of attachment.
This review is about item#6953107.
Used to connect the signal line with the microcomputer
5
From Japan
On 2017-03-10 09:25:31
Work efficiency at installation increased. Connection mistakes are reduced, and it seems that it can be installed with confidence
This review is about item#6953116.
Circuit test and implementation
5
From Japan
On 2016-04-20 08:19:55
Since processing of tools and wiring is unnecessary, it is very suitable for circuit verification test. Also it is very compact as a mounted part so it is good.
This review is about item#06953125.
Used to simplify complex wiring.
5
From Japan
On 2015-07-12 22:22:31
It is a relay terminal which is screwless and very user friendly.
This review is about item#08615993.
Purchase for prototype
5
From Japan
On 2014-07-10 18:46:44
With compact size, we were able to successfully combine the switchboards.
This review is about item#08615993.

Related Products