Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ml-20 Two-Column Type for Relay Terminal Block

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Acquisition Standard
UL standard
Rating
250V-20A
...see all>
Product Options
ADD TO CART
Terminal Pitch (mm) Insulation Resistance (Mohm) Terminal Screws Dimensions B (mm) Withstand Voltage Dimensions A (mm) Number of Poles Mounting Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Pitch (mm) Insulation Resistance (Mohm) Terminal Screws Dimensions B (mm) Withstand Voltage Dimensions A (mm) Number of Poles Mounting Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- DC500V, 100MΩ more Square washer with screw (M4 x 8) 210.0 AC2000V (1 min.) 225.0 - Panel: screwed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-20-18P 06953003 27.99 SGD
Shipped after 2018-08-06
11 more than DC500V, 100Mohm Screw thread with an angle washer (M4x8) 34.0 AC2000V ( 1 minute) 48.0 2 Panel: screw stopper   1PC 1 ML-20-2P 06952906 4.99 SGD
In stock
11 more than DC500V, 100Mohm Screw thread with an angle washer (M4x8) 45.0 AC2000V ( 1 minute) 59.0 3 Panel: screw stopper   1PC 1 ML-20-3P 06952915 5.99 SGD
In stock
11 Over DC500V, 100Mohm Screw thread with an angle washer (M4x8) 55.5 AC2000V (for 1 minute) 70.0 4 Panel: screw stopper   1PC 1 ML-20-4P 06952924 6.99 SGD
In stock
11 more than DC500V, 100Mohm Screw thread with an angle washer (M4x8) 67.0 AC2000V ( 1 minute) 81.0 5 Panel: screw stopper   1PC 1 ML-20-5P 06952933 7.99 SGD
In stock
11 more than DC500V, 100Mohm Screw thread with an angle washer (M4x8) 78.5 AC2000V ( 1 minute) 92.0 6 Panel: screw stopper   1PC 1 ML-20-6P 06952942 8.99 SGD
In stock
11 more than DC500V, 100Mohm Screw thread with an angle washer (M4x8) 102.4 AC2000V ( 1 minute) 114.0 8 Panel: screw stopper   1PC 1 ML-20-8P 06952951 9.99 SGD
In stock
11 more than DC500V, 100Mohm Screw thread with an angle washer (M4x8) 120.5 AC2000V ( 1 minute) 136.0 10 Panel: screw stopper   1PC 1 ML-20-10P 06952967 11.99 SGD
In stock
11 more than DC500V, 100Mohm Screw thread with an angle washer (M4x8) 142.8 AC2000V ( 1 minute) 158.0 12 Panel: screw stopper   1PC 1 ML-20-12P 06952976 13.99 SGD
In stock
11 more than DC500V, 100Mohm Screw thread with an angle washer (M4x8) 165.0 AC2000V ( 1 minute) 180.0 14 Panel: screw stopper   1PC 1 ML-20-14P 06952985 17.99 SGD
In stock
11 Over DC500V, 100Mohm Screw thread with an angle washer (M4x8) 187.5 AC2000V (for 1 minute) 203.0 16 Panel: screw stopper   1PC 1 ML-20-16P 06952994 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Power cable branch
5
From Japan
On 2014-07-25 14:09:00
Although the packaging was packed in a box in mixed packages, it is the best if there is curing in one thing.
This review is about item#06952967.
Small water volume hydroelectric generator controller
5
From Japan
On 2014-04-09 10:05:20
It was a larger terminal block than I thought, but it was an easy-to-use product.
This review is about item#06952942.
Delivery
5
From Japan
On 2013-05-24 17:52:11
It was good.
This review is about item#06952924.

Related Products