Buy more than* S$200* and get FREE SHIPPING

Screwless Terminal Block

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended Compatible Tool
Availability of whatever tucking a flathead screwdriver button
Standard Stripping Wire Length (mm)
9
Availabel Electric Wire Range
Single line: phi0.4mm to phi1.2mm (AWG26 to AWG16) stranded: 0.2mm 2 to 1.25mm 2 (AWG24 to AWG16) wire diameter phi0.18mm more
Contact Resistance (mohm)
30 or less
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Material (insulator)
Body: Nylon 66 (UL94V-0) button: Nylon 66 (UL94V-0)
Pitch between Terminals (mm)
3.81
Rated Compatible Wire
Single line: phi0.8mm (AWG20), twisted wire: 0.50mm 2 (AWG20)
Withstand Voltage
AC2000V (1 min.)
Standard
UL standard (field wiring system compatible) · C-UL Standard · TUV standard (IEC61984)
Color
Body: GY(Gray). Button: White.
...see all>
Product Options
ADD TO CART
Dimension F (mm) Dimensions C (mm) Dimensions D (mm) Specification Dimensions B (mm) Dimensions A (mm) Rating Number of Poles TRUSCO Part Number Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimensions C (mm) Dimensions D (mm) Specification Dimensions B (mm) Dimensions A (mm) Rating Number of Poles TRUSCO Part Number Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45.29 44.09 65.09 - 39.09 - 300V-5A - - 55.09 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASJV-10PGY 08618653 -
Discontinued
[x]
37.67 36.47 57.47 - 31.47 - 300V-5A 8 - 47.47 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASJH-8PGY 08618504 -
Discontinued
[x]
- 55.09 65.09 - 39.09 53.29 300V-5A - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASH-10PGY 08618443 -
Discontinued
[x]
- - - ML-4000-AS receptacle side only. 8.61 14.81 DC300V-5A 2 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-AJ-2PGY 08618321 -
Discontinued
[x]
- - - ML-4000-AS receptacle side only. 16.23 22.43 DC300V-5A 4 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-AJ-4PGY 08618346 -
Discontinued
[x]
- - - ML-4000-AS receptacle side only. 20.24 26.24 DC300V-5A 5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-AJ-5PGY 08618355 -
Discontinued
[x]
52.91 51.71 72.71 - 46.71 - 300V-5A - - 62.71 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASJH-12PGY 08618522 -
Discontinued
[x]
- 47.47 57.47 - 31.47 45.67 300V-5A 8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASH-8PGY 08618434 -
Discontinued
[x]
- 24.61 34.61 - 8.61 22.81 DC300V-5A 2 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASH-2PGY 08618391 -
Discontinued
[x]
- - - ML-4000-AS receptacle side only. 31.47 37.67 300V-5A 8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-AJ-8PGY 08618364 -
Discontinued
[x]
45.29 44.09 65.09 - 39.09 - 300V-5A - - 55.09 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASJH-10PGY 08618513 -
Discontinued
[x]
26.24 25.04 46.04 - 50.04 - DC300V-5A 5 - 36.04 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASJH-5PGY 08618495 -
Discontinued
[x]
- - - - 31.47 45.67 300V-5A 8 - -   1PC 1 ML-4000-AS-8PGY 08618224 -
Discontinued
[x]
- - - - 20.04 34.24 DC300V-5A 5 292-7977 -   1PC 1 ML-4000-AS-5PGY 08618215 -
Discontinued
[x]
22.43 21.23 42.23 - 16.23 - DC300V-5A 4 - 32.23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASJV-4PGY 08618626 -
Discontinued
[x]
- 25.04 46.04 - 20.04 34.24 DC300V-5A 5 - 36.04 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASV-5PGY 08618565 -
Discontinued
[x]
18.62 17.42 38.42 - 12.42 - DC300V-5A 3 - 28.42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASJH-3PGY 08618477 -
Discontinued
[x]
14.81 13.61 34.61 - 8.61 - DC300V-5A 2 - 24.61 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASJH-2PGY 08618461 -
Discontinued
[x]
22.43 21.23 42.23 - 16.23 - DC300V-5A 4 - 32.23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASJH-4PGY 08618486 -
Discontinued
[x]
- - - ML-4000-AS receptacle side only. 12.42 18.62 DC300V-5A 3 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-AJ-3PGY 08618337 -
Discontinued
[x]
- - - ML-4000-AS receptacle side only. 46.71 52.91 300V-5A - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-AJ-12PGY 08618382 -
Discontinued
[x]
- - - - 46.71 60.91 300V-5A - - -   1PC 1 ML-4000-AS-12PGY 08618242 -
Discontinued
[x]
- 51.71 72.71 - 46.71 60.91 300V-5A - - 62.71 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASV-12PGY 08618592 -
Discontinued
[x]
- 13.61 34.61 - 8.61 22.81 DC300V-5A 2 - 24.61 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASV-2PGY 08618531 -
Discontinued
[x]
- 17.42 38.42 - 12.42 26.62 DC300V-5A 3 - 28.42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASV-3PGY 08618547 -
Discontinued
[x]
- 36.04 46.04 - 20.04 34.24 DC300V-5A 5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASH-5PGY 08618425 -
Discontinued
[x]
- 62.71 72.71 - 46.71 60.91 300V-5A - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASH-12PGY 08618452 -
Discontinued
[x]
14.81 13.61 34.61 - 8.61 - DC300V-5A 2 - 24.61 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASJV-2PGY 08618601 -
Discontinued
[x]
- 36.47 57.47 - 31.47 45.67 300V-5A 8 - 47.47 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASV-8PGY 08618574 -
Discontinued
[x]
- 21.23 42.23 - 16.23 30.43 DC300V-5A 4 - 32.23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASV-4PGY 08618556 -
Discontinued
[x]
- 32.23 42.23 - 16.23 30.43 DC300V-5A 4 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASH-4PGY 08618416 -
Discontinued
[x]
- - - - 39.09 53.29 300V-5A - - -   1PC 1 ML-4000-AS-10PGY 08618233 -
Discontinued
[x]
18.62 17.42 38.42 - 12.42 - DC300V-5A 3 - 28.42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASJV-3PGY 08618617 -
Discontinued
[x]
52.91 51.71 72.71 - 46.71 - 300V-5A - - 62.71 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASJV-12PGY 08618662 -
Discontinued
[x]
26.24 25.04 46.04 - 50.04 - DC300V-5A 5 - 36.04 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASJV-5PGY 08618635 -
Discontinued
[x]
37.67 36.47 57.47 - 31.47 - 300V-5A 8 - 47.47 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASJV-8PGY 08618644 -
Discontinued
[x]
- 44.09 65.09 - 39.09 53.29 300V-5A - - 55.09 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASV-10PGY 08618583 -
Discontinued
[x]
- 28.42 38.42 - 12.42 26.62 DC300V-5A 3 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-ASH-3PGY 08618407 -
Discontinued
[x]
- - - ML-4000-AS receptacle side only. 39.09 45.29 300V-5A - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-4000-AJ-10PGY 08618373 -
Discontinued
[x]
- - - - 16.23 30.43 DC300V-5A 4 292-7969 -   1PC 1 ML-4000-AS-4PGY 06953301 -
Discontinued
[x]
- - - - 8.61 22.81 DC300V-5A 2 292-7942 -   1PC 1 ML-4000-AS-2PGY 06953283 -
Discontinued
[x]
- - - - 12.42 26.62 DC300V-5A 3 292-7951 -   1PC 1 ML-4000-AS-3PGY 06953292 -
Discontinued
[x]
ADD TO CART

Related Products