AC Power Cord
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order., The plug back side is rough-hewn
- Conductor Construction (peice/mm)
- 30/0.18
- Color (Body)
- Gray
- Acquisition Standard
- Electric supplies safe method approved item
- Power Cord
- 0.18 X 30 core 2 m
- Insulation Resistance (Mohm)
- more than DC500V, 100Mohm
- Wire Thickness (mm2)
- 0.75
- Material (insulator)
- P.V.C.
- Withstand Voltage
- AC1000V ( 1 minute)
- Overall Length (m)
- 2
- Rating
- AC125V-7A
- TRUSCO Part Number
- 292-7578
|
Customers Who Viewed This Item Also Viewed
<<
KAWASAKI ELECTRIC WIRE CO., LTD.
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Replacement of power cord of electrical equipment
From Japan
On 2017-08-18 17:33:06
Due to defective power plug, by replacing
I bought it.
As I arrived early, maintenance was saved.
Customers Who Bought This Item Also Bought
<<
TAKACHI ELECTRONICS ENCLOSURE
>>
Related Products