Buy more than* S$200* and get FREE SHIPPING

Main Compatible Torch
Type 3 new red torch: -- YT-18CS(B-C-D) 3, YT-18DS(B)3, YT-20CS(B)3, and YT-20DS(B)3 Types 1 and 2 torch:YT-182CCS (K1.K2.K3) and YT-202CCS (K1)
Outer Diameter (phi mm)
19
Screw Diameter
7/16-14UNC
Current (A)
180, 200
Inner Diameter (phi mm)
16
Type
Cutting process
Overall Length (mm)
83
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 TGN01210 07013167 119.99 SGD
In stock
ADD TO CART

Related Products