Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Data Holder

Load Weight (kg)
1.3
Plate Dimensions (Width x Depth x Height) (mm)
235x15x345
Material (Plate)
High impact polystyrene
Correspondence/Support
A4 size
Specification
Stand type
Accessories
Cursor penholder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SDH-001 07012661 -
Discontinued
[x]
ADD TO CART

Related Products