Buy more than* S$200* and get FREE SHIPPING

Felt Buff

4.00 (1)
Point Diameter (mm)
8
Shank Diameter (phi mm)
3
Maximum Rotation Speed (min-1[r. p.m])
30000
Specification
Hard type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 GA2134 07052954 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of small parts
4
From Japan
On 2011-10-02 15:23:08
It seems that use for complicated shape is not suitable because it is considerably hard with cured buff as in item description. However, depending on how it is used, it can be used sufficiently to some extent.
This review is about item#07052954.