Buy more than* S$200* and get FREE SHIPPING

MINIMO Ace Precision Grinder

Rated Input (VA)
30
Dimension L2 (mm)
69
Dimention D2 (phi mm)
10.8
Dimention D1 (phimm)
26.4
Dimension D (phi mm)
29
Dimension L1 (mm)
89
Dimensions L (mm)
158
Specification
On hand ON/OFF switch
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MNA 07011681 -
Discontinued
[x]
ADD TO CART