Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flow Switch

Ambient Temperature (Degree C)
5 - 60
Detectable Flow Rate (L/min)
41779
Pressure Resistance (MPa)
1
Fluid Temperature (Degree C)
5 - 60
Fluid
Clear water
Working Pressure (MPa)
0.05 - 0.5
Contact Arrangement
1a1b
Weight (kg)
0.9
...see all>
Product Options
ADD TO CART
Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RC3/8 1PC 1 BN1321-10A 06963573 119.99 SGD
In stock
RC1/2 1PC 1 BN1321-15A 06963582 119.99 SGD
In stock
ADD TO CART

Related Products