Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

4-Port Solenoid Valve

2014 TRUSCO Published Page
1-1399
Fluid Temperature (Degree C)
-10 to 60
Number of Solenoids
Single
Working Pressure (MPa)
0.2 to 0.7
Weight (kg)
1.9
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Fluid Direction Pressure (V) Effective Sectional Area (mm2) Power (V) Voltage Connection Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Fluid Direction Pressure (V) Effective Sectional Area (mm2) Power (V) Voltage Connection Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
104-5415 Air 4direction ACE100 42 AC100 AC100V Rc3/8   1PC 1 BN7F43-10-E100 02105293 -
Discontinued
[x]
104-5423 - 4 direction ACE200 42 AC200 AC200V Rc3/8   1PC 1 BN7F43-10-E200 02105302 -
Discontinued
[x]
104-5431 - 4 direction ACE100 48 AC100 AC100V Rc1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN7F43-15-E100 02105311 -
Discontinued
[x]
104-5440 - 4 direction ACE200 48 AC200 AC200V Rc1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BN7F43-15-E200 02105327 -
Discontinued
[x]
ADD TO CART

Related Products