Buy more than* S$200* and get FREE SHIPPING

Connector for Photo Micro Sensor EE-[]

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Type Insertion-extraction Durability Extraction Force (N)(Housing Holding Power) Lock Ambient Temperature (Degree C) Insertion Force Contact Resistance (mohm) Material (Housing) Cord Length (m) Lock Strength Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Insertion-extraction Durability Extraction Force (N)(Housing Holding Power) Lock Ambient Temperature (Degree C) Insertion Force Contact Resistance (mohm) Material (Housing) Cord Length (m) Lock Strength Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 10 or more: 10 times 15 or more: first With -10 to +75 20N following (At DC1A and DC10mA) 10 or less Nylon - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 EE-1002 02489496 -
Discontinued
[x]
Connector - - Nothing -10 to +75 50N following 15 or less (at DC100V below) Polybutylene terephthalate - -   1PC 1 EE-1001-1 08586164 2.99 SGD
In stock
Connector - - Not available -10 - +75 50N or less 15 or less (less than DC100V) Polybutylene terephthalate - -   1Box(10PC) 1 EE-1001 02489487 12.99 SGD
In stock
Connector 50 times or more Number of poles less than .4 Included -10 - +60 Number of poles less than 6N under 20 (under 20m, 100mA or less) Poly butylene terephthalate - Number of poles is more than x29N   1PC 1 EE-1009 08586173 1.99 SGD
In stock
ADD TO CART

Related Products