Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solid-State Timer H3Y-4, Ac Power Source

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Time Limit Contact
4c
Protection Structure
IP40
...see all>
Product Options
ADD TO CART
Operating Time Variation Effect of Temperature Reset Method Maximum Time Scale Voltage Influence Time Specification Number of Pins Release Voltage External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Ambient Humidity Operating Temperature Range (deg C) Specification Form Operating Mode Operating Ambient Temperature (deg C) Weight (g) Instantaneous Contact Insulation Resistance (Mohm) Storage Temperature (DegreeC) Power Supply Voltage (V) Electrostatic Yield Strength Opreration Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Time Variation Effect of Temperature Reset Method Maximum Time Scale Voltage Influence Time Specification Number of Pins Release Voltage External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Ambient Humidity Operating Temperature Range (deg C) Specification Form Operating Mode Operating Ambient Temperature (deg C) Weight (g) Instantaneous Contact Insulation Resistance (Mohm) Storage Temperature (DegreeC) Power Supply Voltage (V) Electrostatic Yield Strength Opreration Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Self-resetting 60m - 2m to 60m - - - - (No freezing) -10 to +55 - H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC100 to 120 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC100-120 60M 02089394 62.99 SGD
Shipped after 2018-06-28
- - Self-resetting 10m - 0.5m to 10m - - - - (No freezing) -10 to +55 - H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC200 to 230 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC200-230 10M 02089552 58.99 SGD
In stock
± 1% or less (at maximum time scale) + 2% or less (at maximum time scale) Self-resetting 1s + 2% or less (at maximum time scale) 0.1s to 1s 14 - 21.5 x63x28 following below - (No freezing) -10 to +55 Power on delay H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC200 to 230 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC200-230 1S 32729751 58.99 SGD
In stock
- - Self-resetting 30m - 1m to 30m - - - - (No freezing) -10 to +55 - H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC200 to 230 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC200-230 30M 02089561 58.99 SGD
In stock
- - Self-resetting 3m - 0.1m to 3m - - - - (No freezing) -10 to +55 - H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC200 to 230 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC200-230 3M 02089577 58.99 SGD
In stock
- - Self-resetting 30m - 1m to 30m - - - - (No freezing) -10 to +55 - H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC100 to 120 Malfunction: 5kV, destruction: 8kV Time-limit behavior *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-4 AC100-120 30M 02089412 58.99 SGD
Shipped after 2018-06-28
± 1% or less (at maximum time scale) + 2% or less (at maximum time scale) Self-resetting 30s + 2% or less (at maximum time scale) 1s to 30s 14 - 21.5 x63x28 following below - (No freezing) -10 to +55 Power on delay H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC100 to 120 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC100-120 30S 32729742 58.99 SGD
In stock
- - Self-resetting 120s - 5.0s to 120s - - - - (No freezing) -10 to +55 - H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC200 to 230 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC200-230 120S 02089586 60.99 SGD
Shipped after 2018-06-27
- - Self-resetting 0.5s - 0.04s to 0.5s - - - - (No freezing) -10 to +55 - H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC100 to 120 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC100-120 0.5S 02089421 60.99 SGD
Shipped after 2018-06-28
- - Self-resetting 10m - 0.5m to 10m - - - - (No freezing) -10 to +55 - H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC100 to 120 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC100-120 10M 02089473 66.99 SGD
Shipped after 2018-06-27
- - Self-resetting 5m - 0.2m to 5m - - - - (No freezing) -10 to +55 - H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC100 to 120 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC100-120 5M 02089455 66.99 SGD
Shipped after 2018-06-28
- - Self-resetting 60s - 2s to 60s 14 - - - (No freezing) -10 to +55 Power on delay H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC100 to 120 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC100-120 60S 02490476 58.99 SGD
In stock
- - Self-resetting 60m - 2m to 60m - - - - (No freezing) -10 to +55 - H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC200 to 230 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC200-230 60M 02089604 66.99 SGD
Shipped after 2018-06-27
- - Self-resetting 120s - 5.0s to 120s - - - - (No freezing) -10 to +55 - H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC100 to 120 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC100-120 120S 02089482 62.99 SGD
Shipped after 2018-06-28
- - Self-resetting 3m - 0.1m to 3m - - - - (No freezing) -10 to +55 - H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC100 to 120 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC100-120 3M 02089446 62.99 SGD
Shipped after 2018-06-27
- - Self-resetting 5m - 0.2m to 5m - - - - (No freezing) -10 to +55 - H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC200 to 230 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC200-230 5M 02089534 66.99 SGD
Shipped after 2018-06-28
- - Self-resetting 3h - 0.1h to 3h - - - - (No freezing) -10 to +55 - H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC100 to 120 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC100-120 3H 02089403 66.99 SGD
Shipped after 2018-06-28
- - Self-resetting 60s - 2s to 60s 14 - - - (No freezing) -10 to +55 Power on delay H3Y-4 Power on delay - About50 None More than 100 (at DC500V mega) - AC200 to 230 Malfunction: 5kV, destruction: 8kV Time-limit behavior   1PC 1 H3Y-4 AC200-230 60S 02490521 58.99 SGD
In stock
- - Self-resetting 10s - 0.5s to 10s - More than 10% of the supply voltage - 35 to 85% - - H3Y-4-0 Power on delay (No freezing) -10 to 50 About50 - More than 100 (at DC500V mega) (No freezing) -25 to 65 AC100 to 120 4kV (malfunction), 8kV (corruption) Time-limit behavior *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3Y-4-0 AC100-120 10S 39073702 55.99 SGD
Shipped after 2018-08-02
less than +/-1% (at full-scale) less than +/-2% (at full-scale) Self-reset 10s less than +/-2% (at full-scale) 0.5s - 10s 14 - Below 21.5 x 63 x below 28 - -10 to +55 (however, no freezing) Power on delay H3Y-4 Power-on delay - About 50 None 100 or more (for DC500V meggers) - AC200 - 230 Malfunction : 5kV breakage: 8kV Operations with time limit   1PC 1 H3Y-4 AC200-230 10S 02490485 58.99 SGD
In stock
+/-1% or less (with full-scale time) +/-2% or less (with full-scale time) Self recovery 30s +/-2% or less (with full-scale time) 1s - 30s 14 - Below 21.5 x 63 x below 28 - -10 to +55 (however, no freezing) Power on delay H3Y-4 Power-on delay - About 50 Without More than 100 (with DC500V mega) - AC200 - 230 5 KV malfunctions 8 KV breakdown: Limited-time operation   1PC 1 H3Y-4 AC200-230 30S 02490503 58.99 SGD
In stock
less than +/-1% (at full-scale) less than +/-2% (at full-scale) Self-reset 10s less than +/-2% (at full-scale) 0.5s - 10s 14 - Below 21.5 x 63 x below 28 - -10 to +55 (however, no freezing) Power on delay H3Y-4 Power-on delay - About 50 None 100 or more (for DC500V meggers) - AC100 - 120 Malfunction : 5kV breakdown : 8KV Operations with time limit   1PC 1 H3Y-4 AC100-120 10S 02490433 58.99 SGD
In stock
+/-1% or less (with full-scale time) +/-2% or less (with full-scale time) Self recovery 1s +/-2% or less (with full-scale time) 0.1s - 1s 14 - Below 21.5 x 63 x below 28 - -10 to +55 (however, no freezing) Power on delay H3Y-4 Power-on delay - About 50 Without More than 100 (with DC500V mega) - AC100 - 120 5 KV malfunctions 8 KV breakdown: Limited-time operation   1PC 1 H3Y-4 AC100-120 1S 02490442 58.99 SGD
In stock
less than +/-1% (at full-scale) less than +/-2% (at full-scale) Self-reset 5s less than +/-2% (at full-scale) 0.2s - 5s 14 - Below 21.5 x 63 x below 28 - -10 to +55 (however, no freezing) Power on delay H3Y-4 Power-on delay - About 50 None 100 or more (for DC500V meggers) - AC100 - 120 Malfunction : 5kV breakdown : 8KV Operations with time limit   1PC 1 H3Y-4 AC100-120 5S 02490467 58.99 SGD
In stock
less than +/-1% (with full-scale time) less than +/-2% (with full-scale time) Self recovery 5s less than +/-2% (with full-scale time) 0.2s - 5s 14 - less than 21.5 x 63 x less than 28 - -10 -+55 (however, no freezing) Power on delay H3Y-4 Power-on delay - About 50 Not available 100 or more (for DC500V meggers) - AC200 - 230 Malfunction : 5kV breakdown : 8KV Limited-time operation   1PC 1 H3Y-4 AC200-230 5S 32729767 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2015-12-16 16:50:46
It is part of the control device, so there is nothing special.
This review is about item#02490485.
Machine maintenance
5
From Japan
On 2014-06-17 17:18:01
It became necessary suddenly, so it was saved on arrival the next day.
This review is about item#02490467.

Related Products