Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Indicator Lamp Terminal Shape Contact Materials Contact Type Rated Voltage (V) Diode Maximum Contact Voltage (V) Installation Shape Number of Pins Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Number of Poles Impact Resistance (Malfunction) Maximum Switching Frequency (times/hour)/rated load Weight (g) Terminal Structure Maximum Switching Frequency (times/hour)/mechanical Type Maximum Voltage (V) Release Voltage Protection Structure Rated Current Coil Inductance (H)/ Iron Working Time Contact Maximum Value Coil Inductance (H)/ Iron Opening Time Power Consumption (VA, W) CR Circuit Ambient Humidity Impact Resistance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indicator Lamp Terminal Shape Contact Materials Contact Type Rated Voltage (V) Diode Maximum Contact Voltage (V) Installation Shape Number of Pins Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Number of Poles Impact Resistance (Malfunction) Maximum Switching Frequency (times/hour)/rated load Weight (g) Terminal Structure Maximum Switching Frequency (times/hour)/mechanical Type Maximum Voltage (V) Release Voltage Protection Structure Rated Current Coil Inductance (H)/ Iron Working Time Contact Maximum Value Coil Inductance (H)/ Iron Opening Time Power Consumption (VA, W) CR Circuit Ambient Humidity Impact Resistance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nothing Plug-in termination Ag alloy Single DC24 Yes AC250, DC125 - 8 DC5V 100mA 1 200m/s<SUP>2</SUP> 1800 About 40 Plug-in terminal type 18000 Coil surge absorbing diode type 110% of the rated voltage 10% or more - 15A 5.72 15A 3.2 About 0.9 Nothing 5 to 85%RH 1000m/s<SUP>2</SUP>   1PC 1 LY1-D DC24 39077893 10.28 SGD
In stock
Nothing Plug-in termination Ag alloy Single AC200/220 Nothing AC250, DC125 Standard form 8 DC5V 100mA 1 200m/s2 1800 About 40 - 18000 Reference form 110% of the rated voltage More than 30% Closed (with case) 15A 94.07 15A 54.75 About 0.9 ~ 1.1 (60Hz) Nothing 5 ~ 85% RH 1000m/s2   1PC 1 LY1 AC200/220 02492043 12.15 SGD
In stock
Nothing Plug-in termination Ag alloy Single DC24 Nothing AC250, DC125 Top case mounting 8 DC5V 100mA 1 200m/s<SUP>2</SUP> 1800 About 40 Top case mounting 18000 Reference form 110% of the rated voltage 10% or more - 15A 5.72 15A 3.2 About 0.9 Nothing 5 to 85%RH 1000m/s<SUP>2</SUP>   1PC 1 LY1F DC24 39077911 10.45 SGD
In stock
Yu Plug-in termination Ag alloy Single AC200/220 Nothing AC250,DC125 - 8 DC5V 100mA 1 200m/s<SUP>2</SUP> 1800 About40 Plug-in terminal type 18000 Reference form 110% of the rated voltage More than 30% - 15A 94.07 15A 54.75 About 0.9 to 1.1 (60Hz) Nothing 5 to 85%RH 1000m/s<SUP>2</SUP>   1PC 1 LY1N AC200/220 39077936 11.97 SGD
In stock
Nothing Plug-in termination Ag alloy Single AC200/220 Nothing AC250,DC125 Top case mounting 8 DC5V 100mA 1 200m/s2 1800 About40 - 18000 - 110% of the rated voltage More than 30% - 15A 94.07 15A 54.75 About 0.9 to 1.1 (60Hz) Nothing 5 to 85%RH 1000m/s2   1PC 1 LY1F AC200/220 02492077 10.45 SGD
In stock
Nothing Plug-in termination Ag alloy Single DC12 Nothing AC250,DC125 Top case mounting 8 DC5V 100mA 1 200m/s<SUP>2</SUP> 1800 About40 Top case mounting 18000 Reference form 110% of the rated voltage More than 10% - 15A 1.37 15A 0.37 About0.9 Nothing 5 to 85%RH 1000m/s<SUP>2</SUP>   1PC 1 LY1F DC12 39077902 10.45 SGD
In stock
Yu Plug-in termination Ag alloy Single DC24 Yu AC250,DC125 - 8 DC5V 100mA 1 200m/s2 1800 About40 Plug-in terminal type 18000 - 110% of the rated voltage More than 10% - 15A 5.72 15A 3.2 About0.9 Nothing 5 to 85%RH 1000m/s2   1PC 1 LY1N-D2 DC24 39077954 15.35 SGD
In stock
Nothing Plug-in termination Ag alloy Single DC24 Nothing AC250,DC125 - 8 DC5V 100mA 1 200m/s2 1800 About40 PCB terminal type 18000 - 110% of the rated voltage More than 10% - 15A 5.72 15A 3.2 About0.9 Nothing 5 to 85%RH 1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY1-0 DC24 39077884 17.24 SGD
Shipped after 2017-10-03
Yu Plug-in termination Ag alloy Single AC100/110 Nothing AC250,DC125 Reference form 8 DC5V 100mA 1 200m/s<SUP>2</SUP> 1800 About40 Plug-in terminal type 18000 Reference form 110% of the rated voltage More than 30% - 15A 24.6 15A 14.54 About 0.9 to 1.1 (60Hz) Nothing 5 to 85%RH 1000m/s<SUP>2</SUP>   1PC 1 LY1N AC100/110 39077927 11.97 SGD
In stock
- - - - DC24, DC24 - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LY1F-T2-DC24 46633011 15.42 SGD
Shipped after 2017-10-06
- - - - DC48, DC48 - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LY1-DC48 46632826 12.03 SGD
Shipped after 2017-10-24
None Plug-in terminals Silver alloy Single AC100/110 None AC250, DC125 Standard type 8 DC5V 100mA 1 200m/s<SUP>2</SUP> 1800 About 40 - 18000 Basic standard type 110% of rated voltage Above 30% - 15A 24.6 15A 14.54 About 0.9-1.1 (60 Hz) None 5 - 85%RH 1000m/s<SUP>2</SUP>   1PC 1 LY1 AC100/110 02492034 12.42 SGD
In stock
Not available Plug-in terminal Ag alloy Single AC100/110 Not available AC250, DC125 Top case mounting 8 DC5V 100mA 1 200m/s<SUP>2</SUP> 1800 About 40 - 18000 Standard form 110% of rated voltage More than 30 % - 15A 24.6 15A 14.54 About 0.9-1.1 (60 Hz) Not available 5 - 85%RH 1000m/s<SUP>2</SUP>   1PC 1 LY1F AC100/110 02492061 10.45 SGD
In stock
Not available Plug-in terminal Ag alloy Single DC24 Not available AC250, DC125 Standard type 8 DC5V 100mA 1 200m/s<SUP>2</SUP> 1800 About 40 - 18000 Standard form 110% of rated voltage More than 10% - 15A 5.72 15A 3.2 About 0.9 Not available 5 - 85%RH 1000m/s<SUP>2</SUP>   1PC 1 LY1 DC24 02492052 12.15 SGD
In stock
Not available Plug-in terminal Ag alloy Single DC12 Not available AC250, DC125 Standard type 8 DC5V 100mA 1 200m/s<SUP>2</SUP> 1800 Approx. 40 - 18000 Standard form 110% of rated voltage 10% or more - 15A 1.37 15A 0.37 About 0.9 Not available 5 - 85%RH 1000m/s<SUP>2</SUP>   1PC 1 LY1 DC12 33024853 12.15 SGD
In stock
Available Plug-in terminal Silver alloy Single DC24 None AC250, DC125 Standard form 8 DC5V 100mA 1 200m/s<SUP>2</SUP> 1800 About 40 Plug-in terminals 18000 Basic standard type 110% of rated voltage 10% or more - 15A 5.72 15A 3.2 About 0.9 None 5 - 85%RH 1000m/s<SUP>2</SUP>   1PC 1 LY1N DC24 39077945 19.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
AC power supply remote control
4
From Japan
On 2017-09-16 16:31:11
I am working without any problem Satisfying both size and price
This review is about item#2492061.
Car parts
5
From Japan
On 2016-08-17 00:50:58
I did not sell nearby and it was good soon.
This review is about item#02492052.
Used in control panel
5
From Japan
On 2015-10-30 22:14:32
Specification is good from before.
This review is about item#33024853.
Purchase to improve camper's sub charging system
5
From Japan
On 2015-08-05 21:32:55
We use 4 pieces in parallel, we will purchase again if it deteriorates.
This review is about item#39077893.
On solar system for car, when externally charging, to shut off the solar circuit
5
From Japan
On 2014-11-25 15:03:12
Because it is OMRON, it is reliable, satisfied, I am using it.
This review is about item#39077927.
High frequency switching
5
From Japan
On 2013-09-07 18:18:15
I think that it is reliable because it is a solid contact.
This review is about item#33024853.
For woodworking machine control
5
From Japan
On 2013-07-30 05:09:23
Easy wiring!
This review is about item#02492043.

Related Products