Buy more than* S$200* and get FREE SHIPPING

Micro Basic Switch Type Ss

4.70 (23)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
PTI Tracking Characteristics
175
Appliance Classes
Class I
Contact Arrangement
1c
Protection Structure
IEC IP40
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Actuator Type Force for Operating (OF) (N) Ambient Humidity Contact Materials Impact Resistance Contact Specification Contact Resistance (mohm) Contact Interval Allowable Operating Speed Rated Current (A) Minimum Adaptable Load Terminal Type Impact Resistance (Malfunction) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Actuator Type Force for Operating (OF) (N) Ambient Humidity Contact Materials Impact Resistance Contact Specification Contact Resistance (mohm) Contact Interval Allowable Operating Speed Rated Current (A) Minimum Adaptable Load Terminal Type Impact Resistance (Malfunction) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC250 Hinge roller lever type Maximum 1.47 85% RH or less (at 5 ~ 35 degree C ) Silver alloy Maximum 1000m/s^2 Rivet 30 or less (initial value) 0.5mm 0.1mm ~ 1m / S 10.1 DC5V 160mA Soldering terminal Maximum 300m/s^2   1PC 1 SS-10GL2 39097834 2.99 SGD
In stock
AC250 Hinge Lever Maximum 1.47 85% RH or less (at 5 ~ 35 degree C ) Silver alloy Maximum 1000m/s^2 Rivet 30 or less (initial value) 0.5mm 0.1mm ~ 1m / S 10.1 DC5V 160mA Soldering terminal Maximum 300m/s^2   1PC 1 SS-10GL 39097816 2.99 SGD
In stock
AC250 Pin plunger models Up to 1.47 Less than 85% RH (at 5 to 35 deg C) Silver alloy Up to 1000m / s <SUP> 2 </ SUP> Rivet 30 or less (initial value) 0.5mm 0.1mm to 1m/S 10.1 DC5V 160mA Soldering terminal Up to 300m / s <SUP> 2 </ SUP>   1PC 1 SS-10 39097807 1.99 SGD
In stock
DC30 Hinge Lever Maximum 0.25 85% RH or less (at 5 ~ 35 degree C ) Gold alloy Maximum 500m/s^2 Crossbar 150 or less (initial value) 0.25mm 0.1mm ~ 1m / S 0.1 DC5V 1mA Soldering terminal Maximum 200m/s^2   1PC 1 SS-01GL-E 39097782 2.99 SGD
In stock
DC30 Hinge Lever Maximum 1.47 85% RH or less (at 5 ~ 35 degree C ) Gold alloy Maximum 1000m/s^2 Crossbar 50 or less (initial value) 0.25mm 0.1mm ~ 1m / S 0.1 DC5V 1mA Soldering terminal Maximum 300m/s^2   1PC 1 SS-01GL 39097737 2.99 SGD
In stock
DC30 Pin plunger models Maximum 1.47 85% RH or less (at 5 ~ 35 degree C ) Gold alloy Maximum 1000m/s^2 Crossbar 50 or less (initial value) 0.25mm 0.1mm ~ 1m / S 0.1 DC5V 1mA Soldering terminal Maximum 300m/s^2   1PC 1 SS-01 39097712 2.99 SGD
In stock
DC30 Hinge roller lever Up to 1.47 Less than 85% RH (at 5 to 35 deg C) Gold alloy Up to 1000m / s <SUP> 2 </ SUP> Crossbar 50 or less (initial value) 0.25mm 0.1mm to 1m/S 0.1 DC5V 1mA Soldering terminal Up to 300m / s <SUP> 2 </ SUP>   1PC 1 SS-01GL2 39097764 3.99 SGD
In stock
AC125 Hinge lever type Max1.47 85% RH or less (at 5 to 35 deg C) Silver Max1000m/s2 Rivet 30 or less (initial value) 0.5mm 0.1mm to 1m/S 5 DC5V 160mA # 110 tab terminals Max300m/s2   1PC 1 SS-5GLT 39097904 2.99 SGD
In stock
AC125 Earl hinge lever type Max1.47 85% RH or less (at 5 to 35 deg C) Silver Max1000m/s2 Rivet 30 or less (initial value) 0.5mm 0.1mm to 1m/S 5 DC5V 160mA Printed circuit board terminal Max300m/s2   1PC 1 SS-5GL13D 39097852 2.99 SGD
In stock
DC30 Pin plunger models Max0.25 85% RH or less (at 5 to 35 deg C) Gold alloy Max500m/s2 Crossbar 150 or less (initial value) 0.25mm 0.1mm to 1m/S 0.1 DC5V 1mA Solder terminal Max200m/s2   1PC 1 SS-01-E 39097721 2.99 SGD
In stock
AC125 Pin plunger models Maximum 1.47 85% RH or less (at 5 ~ 35 degree C ) Silver Maximum 1000m/s^2 Rivet 30 or less (initial value) 0.5mm 0.1mm ~ 1m / S 5 DC5V 160mA PCB terminals Maximum 300m/s^2   1PC 1 SS-5D 39097843 1.99 SGD
Shipped after 2018-05-07
DC30 Earl hinge lever type Max1.47 85% RH or less (at 5 to 35 deg C) Gold alloy Max1000m/s2 Crossbar 50 or less (initial value) 0.25mm 0.1mm to 1m/S 0.1 DC5V 1mA Solder terminal Max300m/s2   1PC 1 SS-01GL13 39097746 2.99 SGD
In stock
DC30 Hinge roller lever type Max0.49 85% RH or less (at 5 to 35 deg C) Gold alloy Max500m/s2 Crossbar 100 or less (initial value) 0.25mm 0.1mm to 1m/S 0.1 DC5V 1mA Solder terminal Max200m/s2   1PC 1 SS-01GL2-F 39097773 3.99 SGD
In stock
DC30 Hinge lever type Max0.49 85% RH or less (at 5 to 35 deg C) Gold alloy Max500m/s2 Crossbar 100 or less (initial value) 0.25mm 0.1mm to 1m/S 0.1 DC5V 1mA Solder terminal Max200m/s2   1PC 1 SS-01GL-F 39097791 2.99 SGD
In stock
AC125 Hinge lever type Max1.47 85% RH or less (at 5 to 35 deg C) Silver Max1000m/s2 Rivet 30 or less (initial value) 0.5mm 0.1mm to 1m/S 5 DC5V 160mA Printed circuit board terminal Max300m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS-5GLD 39097886 2.99 SGD
Shipped after 2018-04-27
AC125 Hinge roller lever type Max0.49 85% RH or less (at 5 to 35 deg C) Silver Max500m/s2 Rivet 50 or less (initial value) 0.5mm 0.1mm to 1m/S 5 DC5V 160mA Solder terminal Max200m/s2   1PC 1 SS-5GL2-F 39097877 2.99 SGD
In stock
AC250 Earl hinge lever type Max1.47 85% RH or less (at 5 to 35 deg C) Silver alloy Max1000m/s2 Rivet 30 or less (initial value) 0.5mm 0.1mm to 1m/S 10.1 DC5V 160mA Solder terminal Max300m/s2   1PC 1 SS-10GL13 39097825 2.99 SGD
In stock
AC125 Hinge lever type Max0.49 85% RH or less (at 5 to 35 deg C) Silver Max500m/s2 Rivet 50 or less (initial value) 0.5mm 0.1mm to 1m/S 5 DC5V 160mA Solder terminal Max200m/s2   1PC 1 SS-5GL-F 39097895 2.99 SGD
In stock
DC30 Earl hinge lever type Max0.49 85% RH or less (at 5 to 35 deg C) Gold alloy Max500m/s2 Crossbar 100 or less (initial value) 0.25mm 0.1mm to 1m/S 0.1 DC5V 1mA Solder terminal Max200m/s2   1PC 1 SS-01GL13-F 39097755 2.99 SGD
In stock
AC125 Earl hinge lever type Max0.49 85% RH or less (at 5 to 35 deg C) Silver Max500m/s2 Rivet 50 or less (initial value) 0.5mm 0.1mm to 1m/S 5 DC5V 160mA Solder terminal Max200m/s2   1PC 1 SS-5GL13-F 39097861 2.99 SGD
In stock
AC125 Hinge lever type Up 0.49 Below 85%RH (at 5-35 deg C) Silver Maximum 500m / s <SUP> 2 </ SUP> Rivet 50 Or less (initial value) 0.5mm 0.1mm - 1m/S 5 DC5V 160mA Soldering terminal Maximum200m/s<SUP>2 </SUP>   1Box(10PC) 1 SS-5GL 02501274 23.99 SGD
In stock
AC125 Hinge R lever type Maximum 0.49 Below 85%RH (at 5-35 deg C) Silver Maximum 500m / s <SUP> 2 </ SUP> Rivet 50 or less (initial value) 0.5mm 0.1mm - 1m/S 5 DC5V 160mA Soldering terminal Maximum200m/s<SUP>2 </SUP>   1Box(10PC) 1 SS-5GL13 02501283 23.99 SGD
In stock
AC125 Hinge roller lever Up 0.49 Below 85%RH (at 5-35 deg C) Silver Maximum 500m / s <SUP> 2 </ SUP> Rivet 50 Or less (initial value) 0.5mm 0.1mm - 1m/S 5 DC5V 160mA Soldering terminal Maximum200m/s<SUP>2 </SUP>   1Box(10PC) 1 SS-5GL2 02501292 27.99 SGD
In stock
AC125 Pin push button type maximum of 1.47 Below 85%RH (at 5-35 deg C) Silver A maximum of 1000 m / s<SUP>2</SUP> Rivet Less than 30 (initial value) 0.5mm 0.1mm - 1m/S 5 DC5V 160mA Soldering terminal A maximum of 300 m / s<SUP>2</SUP>   1Box(10PC) 1 SS-5 02501256 23.99 SGD
In stock
AC125 Pin push button type Up 0.49 Below 85%RH (at 5-35 deg C) Silver Maximum 500m / s <SUP> 2 </ SUP> Rivet 50 Or less (initial value) 0.5mm 0.1mm - 1m/S 5 DC5V 160mA Soldering terminal Maximum200m/s<SUP>2 </SUP>   1Box(10PC) 1 SS-5-F 02501265 20.99 SGD
In stock
AC125 Pin push button type Maximum 0.49 Below 85%RH (at 5-35 deg C) Silver Maximum 500m / s <SUP> 2 </ SUP> Rivets less than 50 (initial value) 0.5mm 0.1mm - 1m/S 5 DC5V 160mA Soldering terminal Maximum200m/s<SUP>2 </SUP>   1PC 1 SS-5-F 32576713 2.99 SGD
In stock
AC125 Pin push button type Maximum 1.47 Below 85%RH (at 5-35 deg C) Silver A maximum of 1000 m / s<SUP>2</SUP> Rivets Less than 30 (initial value) 0.5mm 0.1mm - 1m/S 5 DC5V 160mA Soldering terminal A maximum of 1000 m / s<SUP>2</SUP>   1PC 1 SS-5 32576722 2.99 SGD
In stock
AC125 Hinge, lever form Maximum 0.49 Below 85%RH (at 5-35 deg C) Silver Maximum 500m / s <SUP> 2 </ SUP> Rivets less than 50 (initial value) 0.5mm 0.1mm - 1m/S 5 DC5V 160mA Soldering terminal Maximum200m/s<SUP>2 </SUP>   1PC 1 SS-5GL 32576731 2.99 SGD
In stock
AC125 Hinge R lever type (Maximum) 0.49 Below 85%RH (at 5-35 deg C) Silver Maximum 500m / s <SUP> 2 </ SUP> Rivet 50 Or less (initial value) 0.5mm 0.1mm - 1m/S 5 DC5V 160mA Soldering terminal Maximum200m/s<SUP>2 </SUP>   1PC 1 SS-5GL13 32577097 2.99 SGD
In stock
AC125 Hinge roller lever (Maximum) 0.49 Below 85%RH (at 5-35 deg C) Silver Maximum 500m / s <SUP> 2 </ SUP> Rivet 50 Or less (initial value) 0.5mm 0.1mm - 1m/S 5 DC5V 160mA Soldering terminal Maximum200m/s<SUP>2 </SUP>   1PC 1 SS-5GL2 32577106 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
23 Customer Reviews
The reviews are automatic translation.
ON / OFF of electric circuit
5
From Japan
On 2018-04-15 22:50:07
I received it two days after placing an order. There is no problem especially about the product.
This review is about item#32577097.
Inventive club work
5
From Japan
On 2018-03-23 15:00:07
It operates with light touch and does not become a load The roller wants a little larger thing for children
This review is about item#39097877.
Motorcycle repair
5
From Japan
On 2018-02-04 11:57:40
Italian made motorcycle stop switch defect correspondence. Genuine products because of the time and expense, we ordered with processing premise for reasons close to dimensions. Actually it was saved because I could use it without processing. It is also helpful to have notation of size.
This review is about item#32576722.
As a replacement for dryer's SW
5
From Japan
On 2018-02-02 17:44:28
The installation dimensions were just fine and smooth exchange was made and it was very difficult.
This review is about item#39097807.
Fully automatic mah-jong table repair
5
From Japan
On 2017-08-15 18:02:29
It is quick and cheap and I appreciate it. It is a repeater that I have bought many times.
This review is about item#32577106.
electronic work
4
From Japan
On 2017-07-27 16:00:46
The reaction was also good, the quality was also solid. With a little easier to set up I am saved.
This review is about item#32577106.
People with physical disabilities use it to operate toys and supporting equipment.
5
From Japan
On 2017-06-12 18:05:02
There is also durability, there is a click feeling, it is very easy to use.
This review is about item#39097904.
Motorcycle maintenance
5
From Japan
On 2016-12-24 23:25:57
I use it for the brake switch of Ducati. It is cheap and saved.
This review is about item#32576722.
Sensor of equipment door
4
From Japan
On 2016-12-19 07:16:56
Because it is a consumable item, it can be purchased cheaply and quickly, and it is used for various facilities.
This review is about item#32577106.
For checking the placement of automated equipment
5
From Japan
On 2016-11-19 10:01:18
As imagined from the catalog, it was small, inexpensive, easy to install and realized a design concept. Continue production continuously from now on.
This review is about item#39097791.

Related Products