Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Number of Buttons Button Text Terminal Screws Shape Material Rated Insulation Voltage (V) Approximate Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Buttons Button Text Terminal Screws Shape Material Rated Insulation Voltage (V) Approximate Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- ON - - - AC/DC 500 0.08   1pc 1 BSH 221 ON 87307954 8.99 SGD
In stock
- FOR,REV - - - AC/DC 500 0.12   1pc 1 BSH 222 A 87307972 12.99 SGD
In stock
- OFF - - - AC/DC 500 0.08 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSH 221 OF 87307936 9.99 SGD
Shipped after 2018-01-29
- ON - - - AC/DC 500 0.08 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSH 221 ON 110 87307963 10.99 SGD
Shipped after 2018-02-23
- - - - - AC/DC 500 0.15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSH 223 A 87307997 24.99 SGD
Shipped after 2018-01-29
2 ON, OFF M3.5 Exposed model Case, cover / ABS resin - -   1PC 1 BSH 222 06945321 12.99 SGD
In stock
3 FOR, REV, STOP M3.5 Exposure type Case, cover / ABS resin - -   1PC 1 BSH 223 06945337 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Replacement of push button switch
4
From Japan
On 2017-05-23 19:14:12
Since the cover is made of plastic, no grounding is required. Although the outline drawing / mounting dimension chart was written, it is easier to purchase those who posted wiring details. (I purchased it after checking on the maker homepage this time)
This review is about item#6945321.
Replacement with existing
5
From Japan
On 2017-02-02 15:17:49
I was looking for BSH 223 with a replacement with existing one. It was good to be found. Goods arrived early ○.
This review is about item#6945337.
Machine start, stop
5
From Japan
On 2015-10-15 15:09:46
It is a solid product
This review is about item#06945321.
As a mounting member of delivered products
4
From Japan
On 2014-12-08 13:30:22
This product is continuously used because contact failure is unlikely to occur compared with other companies with similar functions.
This review is about item#06945321.
For turning off the electric equipment
5
From Japan
On 2014-08-21 15:26:05
It is light and tiring even if it has a long time
This review is about item#06945337.

Related Products