Buy more than* S$200* and get FREE SHIPPING

Control Box Product Made From The Sheet Steel Closed-Down Type

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Standard
JIS C0920
Protection Structure
IP40
Depth (mm)
90
...see all>
Product Options
ADD TO CART
Operating Ambient Temperature (deg C) Accessories Relative Humidity Number of Holes Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Height (mm) Width (mm) Shape Material Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Ambient Temperature (deg C) Accessories Relative Humidity Number of Holes Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Height (mm) Width (mm) Shape Material Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-25 to +40 X2 pieces phi34 for bushing 45 to 85% 6 points 31.4 5 30.3 200 160 Closed form Steel plate phi30   1PC 1 BXA 306 34916341 39.99 SGD
Shipped after 2018-05-24
-25 to +40 X2 pieces phi34 for bushing 45 to 85% 6 points 26.2 4.5 25.3 200 160 Closed form Steel plate phi25   1PC 1 BXA 256 34916287 39.99 SGD
Shipped after 2018-05-24
-25 to +40 X2 pieces phi34 for bushing 45 to 85% 6 points 24.3 3.5 22.5 200 160 - Steel plate phi22   1PC 1 BXA 226 34916393 39.99 SGD
Shipped after 2018-05-24
-25 to +40 X2 pieces phi22 for bushing 45 to 85% 3 points 24.3 3.5 22.5 200 80 Closed form Steel plate phi22   1PC 1 BXA 223 34916375 16.99 SGD
In stock
-25 to +40 X2 pieces phi34 for bushing 45 to 85% 6 points - - 16.2 200 160 - Steel plate phi16   1PC 1 BXA 166 37632052 36.99 SGD
Shipped after 2018-05-28
-25 to +40 X2 pieces phi22 for bushing 45 to 85% Two point - - 16.2 150 80 - Steel plate phi16   1PC 1 BXA 162 37632025 18.99 SGD
Shipped after 2018-05-28
-25 to +40 X2 pieces phi22 for bushing 45 to 85% 3 points - - 16.2 200 80 - Steel plate phi16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BXA 163 37632034 16.99 SGD
Shipped after 2018-05-25
-25 to +40 X2 pieces phi22 for bushing 45 to 85% 1 point - - 16.2 100 80 - Steel plate phi16   1PC 1 BXA 161 37632016 12.99 SGD
In stock
-25 to +40 X2 pieces phi22 for bushing 45 to 85% 4 points - - 16.2 250 80 - Steel plate phi16   1PC 1 BXA 164 37632043 18.99 SGD
Shipped after 2018-05-25
-25 - +40 2 bushings for phi22 45 - 85% 1 26.2 4.5 25.3 100 80 Closed-down type Steel sheet phi 25   1PC 1 BXA 251 06944856 12.99 SGD
In stock
-25 - +40 2 bushings for phi22 45 - 85% 2 Points 26.2 4.5 25.3 150 80 Closed form Steel plate phi 25   1PC 1 BXA 252 06944865 13.99 SGD
In stock
-25 - +40 2 bushings for phi22 45 - 85% 3 points 26.2 4.5 25.3 200 80 Closed form Steel plate phi 25   1PC 1 BXA 253 06944874 16.99 SGD
In stock
-25 - +40 2 bushings for phi22 45 - 85% 4 points 26.2 4.5 25.3 250 80 Closed form Steel plate phi 25   1PC 1 BXA 254 06944883 20.99 SGD
In stock
-25 - +40 2 bushings for phi22 45 - 85% 1 31.4 5 30.3 100 80 Closed-down type Steel sheet phi30   1PC 1 BXA 301 06944892 12.99 SGD
In stock
-25 - +40 2 bushings for phi22 45 - 85% 2 Points 31.4 5 30.3 150 80 Closed form Steel plate phi30   1PC 1 BXA 302 06944901 13.99 SGD
In stock
-25 - +40 2 bushings for phi22 45 - 85% 3 points 31.4 5 30.3 200 80 Closed-down type Steel sheet phi30   1PC 1 BXA 303 06944917 16.99 SGD
In stock
-25 - +40 phi 22 BUSHING x 2 UNITS 45 - 85% 4 points 31.4 5 30.3 250 80 Closed form Steel plates phi30   1PC 1 BXA 304 10414503 20.99 SGD
In stock
-25 - +40 2 bushings for phi22 45 - 85% 1 point 24.3 3.5 22.5 100 80 Closed form Steel plate phi22   1PC 1 BXA 221 34916357 12.99 SGD
In stock
-25 - +40 2 bushings for phi22 45 - 85% 2 Points 24.3 3.5 22.5 150 80 Closed form Steel plate phi22   1PC 1 BXA 222 34916366 13.99 SGD
In stock
-25 - +40 2 bushings for phi22 45 - 85% 4 points 24.3 3.5 22.5 250 80 Closed form Steel plates phi 22   1PC 1 BXA 224 34916384 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Emergency shutdown of hydraulic expansion device
5
From Japan
On 2015-06-17 18:03:41
Temporarily install remote SW with dual safety devices.
This review is about item#06944892.
For operation of lift
3
From Japan
On 2013-09-05 09:22:44
Since I have used it from before, I am satisfied without problems. I am satisfied that the delivery date is early.
This review is about item#06944901.
Attaching the emergency stop button
3
From Japan
On 2011-10-06 11:25:16
Easy to use and cheap
This review is about item#06944892.

Related Products