Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Standard
JIS C0920
Protection Structure
IP65
Depth (mm)
98
...see all>
Product Options
ADD TO CART
Compatible Accessories Thick Steel Conduit Tube Screw Dimension A (mm phi) Operating Ambient Temperature (deg C) Relative Humidity Number of Holes Height (mm) Width (mm) Shape Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Accessories Thick Steel Conduit Tube Screw Dimension A (mm phi) Operating Ambient Temperature (deg C) Relative Humidity Number of Holes Height (mm) Width (mm) Shape Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi25 X4 pieces mounting waterproof packing CTG22 26 -25 to +40 45 to 85% 3 points 200 86 - Aluminum die-casting   1PC 1 BXW 253 37631946 63.99 SGD
In stock
phi25 X4 pieces mounting waterproof packing CTG28 26 -25 to +40 45 to 85% 5 points 300 86 - Aluminum die-casting   1PC 1 BXW 255 37631964 96.99 SGD
Shipped after 2018-06-26
phi25 X4 pieces mounting waterproof packing CTG28 26 -25 to +40 45 to 85% 6 points 200 146 - Aluminum die-casting   1PC 1 BXW 256 37631973 119.99 SGD
Shipped after 2018-06-26
phi30 X4 pieces mounting waterproof packing CTG28 31 -25 to +40 45 to 85% 5 points 300 86 - Aluminum die-casting   1PC 1 BXW 305 37631991 119.99 SGD
Shipped after 2018-06-26
phi25 X4 pieces mounting waterproof packing CTG28 26 -25 to +40 45 to 85% 4 points 300 86 - Aluminum die-casting   1PC 1 BXW 254 37631955 99.99 SGD
Shipped after 2018-06-27
phi30 X4 pieces mounting waterproof packing CTG28 31 -25 to +40 45 to 85% 6 points 200 146 - Aluminum die-casting   1PC 1 BXW 306 37632007 119.99 SGD
Shipped after 2018-06-26
phi30 X4 pieces mounting waterproof packing CTG28 31 -25 to +40 45 to 85% 4 points 300 86 - Aluminum die-casting   1PC 1 BXW 304 37631982 96.99 SGD
Shipped after 2018-06-25
phi25 X4 pieces mounting waterproof packing CTG22 26 -25 to +40 45 to 85% Two point 150 86 - Aluminum die-casting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BXW 252 37631937 55.99 SGD
Shipped after 2018-06-26
phi30 X4 pieces mounting waterproof packing CTG22 31 -25 to +40 45 to 85% 3 points 200 86 - Aluminum die-casting   1PC 1 BXW 303 06944944 68.99 SGD
In stock
phi25 X4 pieces mounting waterproof packing CTG22 26 -25 to +40 45 to 85% 1 point 150 86 - Aluminum die-casting   1PC 1 BXW 251 37631921 61.99 SGD
Shipped after 2018-06-26
phi30 Waterproof packing for installation x 4 CTG22 31 -25 - +40 45 - 85% 1 150 86 Dust-proof - jetproof type Aluminum die cast   1PC 1 BXW 301 06944926 55.99 SGD
In stock
phi30 Waterproof packing for installation x 4 CTG22 31 -25 - +40 45 - 85% 2 Points 150 86 Dust-proof - jetproof type Aluminum die cast   1PC 1 BXW 302 06944935 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rice cooking on automatic line
5
From Japan
On 2015-10-27 04:11:59
It is good that it is solid.
This review is about item#06944926.

Related Products