Buy more than* S$200* and get FREE SHIPPING

Terminal Cover

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length (mm)
500
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length) (mm) Material Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (mm) Material Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
87x500 Transparent polycarbonate Insertion type   1Bag(2PC) 1 TRB20N 09521084 16.99 SGD
Shipped after 2018-04-23
35.5x500 Transparent polycarbonate Insertion type   1Bag(5PC) 1 TRB1 02502017 23.99 SGD
Shipped after 2018-04-23
40x500 Transparent polycarbonate Insertion type   1Bag(5PC) 1 TRB2 02502026 24.99 SGD
Shipped after 2018-04-23
124x500 Transparent polycarbonate Insertion type *[No return] You cannot return this product. For details, see FAQ. 1Bag(2PC) 1 TRB 40N 06946502 28.99 SGD
Shipped after 2018-04-26
75x500 Transparent polycarbonate Insertion type   1Bag(5PC) 1 TRB10N 09521075 31.99 SGD
Shipped after 2018-04-23
49x500 Transparent polycarbonate Insertion type   1Bag(5PC) 1 TRB 3 06946466 25.99 SGD
Shipped after 2018-04-23
56x500 Transparent polycarbonate Buckling type   1Bag(5PC) 1 TRB 6 06946475 28.99 SGD
Shipped after 2018-04-23
- - -   1Bag(5PC) 1 TXB2 06946457 23.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-11-22 12:56:08
Very beautiful, easy to use, I will buy next time as well.
This review is about item#6946457.
Terminal block cover
3
From Japan
On 2014-01-10 12:15:30
We decide the length by the terminal board and cut it, but please sell one by one.
This review is about item#06946466.

Related Products