Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material Conformity Standard Maximum Current (A) Terminal Screws Pitch between Terminals (mm) Rated Impulse Withstand Voltage (kV) Rated Insulation Voltage (V) Withstand Voltage Connectable Wire (mm2) Weight (g) Relative Humidity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Conformity Standard Maximum Current (A) Terminal Screws Pitch between Terminals (mm) Rated Impulse Withstand Voltage (kV) Rated Insulation Voltage (V) Withstand Voltage Connectable Wire (mm2) Weight (g) Relative Humidity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 20 M3.5x8 - - 600 - 2 - - 1bag(20pc) 1 TT 10 SUK M3.520 87407232 42.99 SGD
In stock
- - 30 M4x8.5 - - 600 - 3.5 - - 1bag(20pc) 1 TT 20 UK 87407266 52.99 SGD
Shipped after 2018-06-28
- - 20 M3.5x8 - - 800 - 2 - - 1bag(20pc) 1 TTG 20 U35 87407826 42.99 SGD
Shipped after 2018-06-28
- - 30 M4x10 - - 600 - 3.5 - - 1bag(20pc) 1 TT 20 K 87407257 42.99 SGD
Shipped after 2018-06-29
- - 15 M3x8 - - 800 - 2 - - 1bag(20pc) 1 TTG 20 U3 87407817 42.99 SGD
Shipped after 2018-06-28
- - 20 M3.5x8 - - 500 - 2 - - 1bag(20pc) 1 TTJ 8 N 87408517 29.99 SGD
In stock
- - 20 M3.5x8 - - 800 - 2 - - 1bag(20pc) 1 TTG 20 35 87407844 33.99 SGD
Shipped after 2018-06-29
- - 40 M4x8.5 - - 800 - 5.5 - - 1bag(20pc) 1 TTG 40U 87407862 52.99 SGD
Shipped after 2018-06-29
- - 15 M3x8 - - 600 - 1.25 - - 1bag(20pc) 1 TT 10 SUK 87407223 42.99 SGD
Shipped after 2018-06-28
- - 40 M4x10 - - 800 - 5.5 - - 1bag(20pc) 1 TTG 40 87407853 42.99 SGD
Shipped after 2018-06-29
- - 20 M3.5x8 - - 500 - 2 - - 1bag(20pc) 1 TTJ 8 NU 87408526 36.99 SGD
Shipped after 2018-06-29
- - 15 M3x8 - - 800 - 2 - - 1bag(20pc) 1 TTG 20 3 87407835 33.99 SGD
Shipped after 2018-06-28
Polycarbonate (room terminal unit) JIS C2811(industrial terminal block) 15 M3x8 8 6 600 2500V, 1 minute 1.25 15 45 - 85% 1Box(20PC) 1 TT 10 SK 06946326 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When the board is narrow
3
From Japan
On 2018-04-11 13:41:25
If you make the terminal board two-tier, you will connect up and down thinking about it, so I do not really want to use the connection speed. However, the size of the board may be limited, and we are using it in a way in that case. Product is a thing without problem. However, due to these circumstances, I can not like this product by all means. I hate it even if I am a monster hatred.
This review is about item#6946326.

Related Products