Buy more than* S$200* and get FREE SHIPPING

Rainproof Type On And Off

3.00 (1)
Caution
Conform cable finish outside diameter (phi mm) is a size at the time of using attached cable bushing.
Purpose
General opening and closing
Compatible Cable Finisher Diameter (mm)
10.2 - 11.5
Number of Buttons
2
Button Text
ON, OFF
Rated Current (A)
5
Connection Terminals
M3.5 self rise screw thread
Conformity Standard
ELECTRIC APPLIANCE SAFETY LAW (CONFORMING) JIS C 8201 - 5 - 1 (LOW-VOLTAGE SWITCHGEAR AND CONTROL EQUIPMENT - PART 5: CONTROL CIRCUIT DEVICES AND SWITCHING ELEMENTS - SECTION 1: ELECTROMECHANICAL CONTROL CIRCUIT DEVICES, ELECTRICAL), NECA C 4520 (GENERAL RULES OF CONTROL FOR SWITCHES), JIS C 0920 (PROTECTION LEVEL BY MACHINERY AND ELECTRICAL EQUIPMENT ENCLOSURES (IP CODE))
Protection Structure
IP53 (a dusttight type, a splash-proof type) conformity, Electrical Appliance and Material Safety Law: Rain-proof type
Shape
Rain-proof model
Material
Case, cover / ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WBSH 222 06945346 25.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Stop activation of submersible pump
3
From Japan
On 2017-09-11 21:01:41
There is no problem such as rain installed under the eaves. I bought it without reading the explanation, so I needed a control circuit
This review is about item#6945346.

Related Products