Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Application Withstand Voltage Compatible Cable Finisher Diameter (mm) Shape Number of Buttons Material Button Text Connection Terminals Tightening Torque (N ? m) Contact System Insulation Resistance (Mohm) Type Approximate Weight (kg) Rated Insulation Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Withstand Voltage Compatible Cable Finisher Diameter (mm) Shape Number of Buttons Material Button Text Connection Terminals Tightening Torque (N ? m) Contact System Insulation Resistance (Mohm) Type Approximate Weight (kg) Rated Insulation Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1 - ON - - - - - - AC/DC500V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WBST221ONSIG 87426421 33.99 SGD
Shipped after 2018-05-28
- - - - 3 - - - - - - - - AC/DC500V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WBST223SI 87426525 48.99 SGD
Shipped after 2018-05-15
- - - - 1 - OFF - - - - - - AC/DC500V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WBST221OFSI 87426376 29.99 SGD
Shipped after 2018-05-28
- - - - 2 - - - - - - - - AC/DC500V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WBST22215B 87426491 29.99 SGD
Shipped after 2018-05-15
- - - - 3 - - - - - - - - AC/DC500V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WBST22315B 87426534 41.99 SGD
Shipped after 2018-05-28
Regular closed circuit AC2000V (between 1min) 9-10.4 - 1 (Case, cover) ABS resin ON - - Single - Powerful Rainproof 0.14 AC/DC500V   1PC 1 WBST 221 ON 87426394 26.99 SGD
In stock
- - 9-10.4 - 1 - OFF - - - - - 0.14 AC/DC500V   1pc 1 WBST 221 OF 87426367 26.99 SGD
Shipped after 2018-04-25
- - - - 1 - ON - - - - - - AC/DC500V   1pc 1 WBST221ONSI 87426412 28.99 SGD
In stock
- - 9-10.4 - 1 - ON - - - - - 0.14 AC/DC250V   1pc 1 WBSTT 221 ON 87426333 28.99 SGD
In stock
- - 10.2-11.5 - 2 - FOR.,REV. - - - - - 0.2 AC/DC500V   1pc 1 WBST 222 A 87426446 32.99 SGD
In stock
- - - - 1 - ON - - - - - - AC/DC500V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WBST221ONG 87426403 29.99 SGD
Shipped after 2018-05-28
- - 11-12.3 - 1 - ON - - - - - 0.14 AC/DC500V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WBST 221 ON 110 87426437 29.99 SGD
Shipped after 2018-04-26
- - - - 2 - - - - - - - - AC/DC500V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WBST222G 87426473 35.99 SGD
Shipped after 2018-05-28
- - - - 2 - - - - - - - - AC/DC500V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WBST222SI 87426482 38.99 SGD
Shipped after 2018-04-26
- - 10.2-11.5 - 3 - - - - - - - 0.26 AC/DC500V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WBST 223 A 87426507 43.99 SGD
Shipped after 2018-04-26
General reversible - 11 - 12.3 Powerful rainproof type 3 Case, cover / ABS resin FOR, REV, STOP M3.5 self rise screw thread - - - - - -   1PC 1 WBST 223 06945373 41.99 SGD
In stock
- AC2500V (for 1 minute) 10.2 - 11.5 Powerful rainproof type 2 Case, cover / ABS resin ON, OFF M3.5 self rise screw thread 1.0 - 1.3 - 100 or more (DC500V megger) - - AC/DC500V   1PC 1 WBST 222 06945364 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
When wing opening / closing
5
From Japan
On 2017-08-17 10:18:30
It is a very good product. It was very helpful as it was necessary urgently.
This review is about item#87426446.
On-site remodeling
4
From Japan
On 2016-09-12 00:34:12
Waterproof, light and strong and good for hand.
This review is about item#06945364.
Agriculture, switch of window opening and closing
5
From Japan
On 2016-08-16 21:40:36
Thank you for shipping urgently. It is somewhat special and I can not easily get it in the neighborhood, so I was really happy when I found it.
This review is about item#6945373.
Fishing boat
1
From Japan
On 2016-02-23 13:58:31
Usually I used Kasuga Electric's push button switch for power, this time I bought a strong rainproof and explanation. Let me just say one thing. Please describe the type of switch. Momentary or alternate. I purchased it by mistake and it does not become usable
This review is about item#06945364.
As a control switch in a fishing boat
5
From Japan
On 2013-10-01 18:33:54
It has high waterproofing ability and does not rust, it is easy to use.
This review is about item#06945373.

Related Products