Buy more than* S$200* and get FREE SHIPPING

Powerful Rain-Proof Type For, Rev, Stop

Caution
Conform cable finish outside diameter (phi mm) is a size at the time of using attached cable bushing.
Purpose
General reversible
Compatible Cable Finisher Diameter (mm)
11 - 12.3
Number of Buttons
3
Button Text
FOR, REV, STOP
Rated Current (A)
5
Connection Terminals
M3.5 self rise screw thread
Conformity Standard
ELECTRIC APPLIANCE SAFETY LAW (CONFORMING) JIS C 8201 - 5 - 1 (LOW-VOLTAGE SWITCHGEAR AND CONTROL EQUIPMENT - PART 5: CONTROL CIRCUIT DEVICES AND SWITCHING ELEMENTS - SECTION 1: ELECTROMECHANICAL CONTROL CIRCUIT DEVICES, ELECTRICAL), NECA C 4520 (GENERAL RULES OF CONTROL FOR SWITCHES), JIS C 0920 (PROTECTION LEVEL BY MACHINERY AND ELECTRICAL EQUIPMENT ENCLOSURES (IP CODE))
Rating
[Voltage / current] AC110V/4A, AC220V/2A, AC440V/1A [Electrical Appliance Safetly Law Dispay] AC250V/5 A
Protection Structure
IP65 (dust-resistant jet-resistant type) standard, Electrical Appliance Safetly Law: rainproof type
Shape
Powerful rainproof type
Material
Case, cover / ABS resin
Application
General reversible
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WBST 223 06945373 41.30 SGD
In stock
ADD TO CART

Related Products