NoteBuy more than* S$200* and get FREE SHIPPING

Meister finish Round-rod type

Purpose
Ideal for fine polishing of various types of mold (especially plastic mold) free planes, free-form surfaces, rib, boss, etc.. Conventional clogged the metals such as aluminum, copper, gunmetal, demonstrates high polishing efficiency without clogging. Coul, Ideal for fine polishing of various types of mold (especially plastic mold) free planes, free-form surfaces, rib, boss, etc.. Conventional clogged the metals such as aluminum, copper, gunmetal, demonstrates high polishing efficiency without clogging. Could not polished, conventional grinding wheels in narrow places. Places can not obtained a uniform finish complex shapes. coarse Can be removed after the electric-discharge machining.
Structure
Traverse
Diameter (phi mm)
3, 3
Color
gray, Ash
Grain Size
#220, #220
Caution
When using vibration tool and rotation tool, please read product manual with caution notes. When using rotary tool, please adhere to maximum 30,000 rpm rotation speed. Wear protective glasses, protective mask, protective gloves during work for your safe, When used vibrating tools, turning tools please retun product manuals and accompanying usage notes. When using wear protective gear such as safety goggles, protective mask, gloves for safety. Specifications are subject to change without notice.
...see all
Product Options
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50, 50 1PC 1 PM30S 06793166 20.72 SGD
In stock
100, 100 1PC 1 PM30M 06793175 40.03 SGD
In stock

Related Products