Buy more than* S$200* and get FREE SHIPPING

Grinding Stick

5.00 (1)
Purpose
Ideal for fine polishing of various types of mold (especially plastic mold) free planes, free-form surfaces, rib, boss, etc. Conventional clogged the metals such as aluminum, copper, gunmetal, demonstrates high polishing efficiency without clogging. Could, Ideal for fine polishing of various types of mold (especially plastic mold) free planes, free-form surfaces, rib, boss, etc. Conventional clogged the metals such as aluminum, copper, gunmetal, demonstrates high polishing efficiency without clogging. Could
Structure
The Gimp
Diameter (phi mm)
3, 3
Color
Black, Black
Grain Size
#600, #600
Caution
When using vibration tool and rotation tool, please read product manual with caution notes. When using rotary tool, please adhere to maximum 30,000 rpm rotation speed. Wear protective glasses, protective mask, protective gloves during work for your safe, When used vibrating tools and turning tools please read product manuals and accompanying usage notes. When used in a rotary tool, please adhere to maximum 30,000 rpm rotation speed. Wear protective glasses, protective masks, and protective gloves during w
...see all
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100, 100 1PC 1 PP30M 06793114 34.48 SGD
In stock
50, 50 1PC 1 PP30S 06793105 18.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut and used as a cutting tool machining machine
5
From Japan
On 2016-06-20 15:30:08
The sharpness, I am very satisfied with this price.
This review is about item#06793114.

Related Products