Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Filter Regulator

4.75 (4)
Rated Filtration (micrometer)
5
Set Pressure Range (MPa)
0.05 - 0.83
Drain Discharge
Manual
Maximum Working Pressure (MPa)
0.93
Operating Temperature Range (deg C)
+5 - +60
Overall Length (mm)
173
Accessories
With bracket/With pressure gauge
...see all>
Product Options
ADD TO CART
Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc1/8 1PC 1 SFR2-06 37706803 52.99 SGD
In stock
Rc1/4 1PC 1 SFR2-08 37706812 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Mechanical piping
5
From Japan
On 2017-12-12 18:06:35
Since this manufacturer has used well since before, it is safe quality. Compact and easy to handle.
This review is about item#37706812.
For air piping repair
4
From Japan
On 2017-04-01 09:22:50
Smaller and smaller than I expected. Performance is no problem. I'd like to replace the pressure gauge but it is a little bigger. I guess it is hard to see.
This review is about item#37706812.
Plumbing work
5
From Japan
On 2016-01-08 10:19:55
Purchased along with extension of air piping in the factory. I am using it with confidence because it is a manufacturer item.
This review is about item#37706812.
Adjustment of press pressure
5
From Japan
On 2013-12-01 20:39:24
The pressure gauge is compact and it does not have to get in the way
This review is about item#37706803.

Related Products