Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimensions A (mm) Effective Sectional Area (mm2) Operating Pressure Range (MPa) Dimension H (mm) Fluid Dimensions L (mm) Dimensions BB (mm) Pressure Resistance (MPa) Weight (g) Dimensions N (mm) Material (Body) Dimensions C (mm) Connection Diameter Dimensions B (mm) TRUSCO Part Number Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Effective Sectional Area (mm2) Operating Pressure Range (MPa) Dimension H (mm) Fluid Dimensions L (mm) Dimensions BB (mm) Pressure Resistance (MPa) Weight (g) Dimensions N (mm) Material (Body) Dimensions C (mm) Connection Diameter Dimensions B (mm) TRUSCO Part Number Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 16 (when fully open) 0-1 3.6 Air 30 10 1.5 36 max: 16.5 min: 6 General structure for rolled steel About 16.2 R1/4 14 105-3892 18   1PC 1 SM-102 06962952 16.99 SGD
In stock
12 20(fullyopen) 0 to 1 3.6 Air 30 10 1.5 40 max:16.5 min:6 Generalstructuralrolledsteel About 19.6 R3/8 17 105-3906 18   1PC 1 SM-103 06962961 15.99 SGD
In stock
16 45 (fully open) 0 to 1 3.6 - 37 10 1.5 70 max:18.5 min:6 rolled steel for general structure About 25.4 R1/2 22 105-3914 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SM-104 06962977 24.99 SGD
Shipped after 2018-05-10
18 60 (fully open) 0 to 1 3.6 - 43 10 1.5 120 max:22 min:8 rolled steel for general structure About 31.0 R3/4 27 105-3922 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SM-106 06962986 34.99 SGD
Shipped after 2018-04-27
4 4 (fully open) 0 to 0.7 2 - 18 5.5 1.05 5 max:6 min:3.5 Brass About 9 M5x0.8 8 105-3876 14 *[No return] You cannot return this product. For details, see FAQ. 1Bag(2PC) 1 SM-100 10924681 17.99 SGD
Shipped after 2018-05-10
19 60 (fully open) 0 to 1 5 - 46 13 1.5 220 max:22 min:7.5 rolled steel for general structure About 41.0 R1 36 105-3931 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SM-108 06962995 45.99 SGD
Shipped after 2018-05-07
8.5 11 (fully open) 0 to 1 3.2 - 25 8 1.5 20 max:13 min:6 rolled steel for general structure About 13.8 R1/8 12 105-3884 16.5   1PC 1 SM-101 06962943 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2016-12-23 15:02:17
I replaced it because it was clogged. Goods arrival was also the highest early.
This review is about item#6962961.

Related Products