Buy more than* S$200* and get FREE SHIPPING

Acrylic Board (Transparent)

4.50 (24)
Specific Gravity
1.2
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Attachment Hole TRUSCO Part Number Heat Distortion Temperature (dgree c) Color Weight (kg) Thickness (mm) Width (mm) Length (mm) Material Installation Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Attachment Hole TRUSCO Part Number Heat Distortion Temperature (dgree c) Color Weight (kg) Thickness (mm) Width (mm) Length (mm) Material Installation Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
650x1100 No hole (free processing) 001-4681 87 to 100 Clear 1.8 2 650 1100 - Taped or screwed 1Sheet 1 A000-2L 37111575 51.99 SGD
Shipped after 2018-05-28
- - - 87 - 100 Transparency 0.22 3 180 320 Acrylic - 1Sheet 1 A000-3SS 07015766 11.99 SGD
Shipped after 2018-05-28
- - - 87 - 100 Transparency 0.08 2 160 180 Acrylic - 1Sheet 1 A000-2US 07031315 4.99 SGD
Shipped after 2018-05-28
- - - 87 - 100 Transparency 0.66 3 320 545 Acrylic - 1Sheet 1 A000-3S 07015775 23.99 SGD
Shipped after 2018-05-28
- - - 87 - 100 Transparency - 5 180 320 Acrylic - 1Sheet 1 A000-5SS 07015802 19.99 SGD
Shipped after 2018-05-28
- - - 87 - 100 Transparency - 5 320 545 Acrylic - 1Sheet 1 A000-5S 07015811 45.99 SGD
Shipped after 2018-05-28
- - - 87 - 100 Transparency 0.44 2 320 545 Acrylic - 1Sheet 1 A000-2S 07015732 15.99 SGD
Shipped after 2018-05-28
- - - 87 - 100 Transparency 0.15 2 180 320 Acrylic - 1Sheet 1 A000-2SS 07015723 7.99 SGD
Shipped after 2018-05-28
- - - 87 - 100 Transparency - 5 160 180 Acrylic - 1Sheet 1 A000-5US 07031351 10.99 SGD
Shipped after 2018-05-28
1100x1300 No hole (free processing) 001-4737 87 to 100 Transparent - - 1100 1300 Acrylic Taped or screwed 1Sheet 1 A000-3UL 37111672 159.99 SGD
Shipped after 2018-05-28
1100x1300 No hole (free processing) 001-4699 87 to 100 Transparent - - 1100 1300 Acrylic Taped or screwed 1Sheet 1 A000-2UL 37111611 99.99 SGD
Shipped after 2018-05-28
650x1100 No hole (free processing) 001-4729 87 to 100 Transparent - - 650 1100 Acrylic Taped or screwed 1Sheet 1 A000-3L 37111636 76.99 SGD
Shipped after 2018-05-28
- - - 87 to 100 Transparent - - 545 650 Acrylic Taped or screwed 1Sheet 1 A000-3M 40318607 58.99 SGD
Shipped after 2018-05-28
- - - 87 to 100 Transparent - - 545 650 Acrylic Taped or screwed 1Sheet 1 A000-5M 40318616 89.99 SGD
Shipped after 2018-05-28
- - - 87 to 100 Transparent - - 545 650 Acrylic Taped or screwed 1Sheet 1 A000-2M 40318591 38.99 SGD
Shipped after 2018-05-28
- - - 87 - 100 Transparency 0.11 3 160 180 Acrylic - 1Sheet 1 A000-3US 07031333 6.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 17
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.50
24 Customer Reviews
The reviews are automatic translation.
TV screen protector
5
From Japan
On 2018-04-25 07:06:38
I am satisfied with the plans I was planning. As I had difficulty in cutting, I should cut it to the specified dimensions.
This review is about item#07015732.
Repair
5
From Japan
On 2018-03-28 14:29:02
The size was reasonable, it was impeccable. Price satisfied.
This review is about item#7031315.
Used for work items
5
From Japan
On 2018-02-20 10:05:47
It is very useful to be available in affordable size.
This review is about item#07015723.
As part of handmade work ...
5
From Japan
On 2018-01-31 21:18:25
Almost neither intensity nor transparency! It was good to purchase! I also want to purchase the next!
This review is about item#7031315.
Viewing window of portable vacuum tube amp
5
From Japan
On 2017-10-18 18:03:16
I made a vacuum tube YAHA amplifier using Takachi 's YM 90. The chassis was cut out so that the sub miniature tube could be seen from outside, and the inside was made visible with an acrylic plate.
This review is about item#7031315.
Guide to the entrance side door phone
4
From Japan
On 2017-09-25 11:05:33
It was more transparent than I expected. After that it is durable enough to withstand direct sunlight
This review is about item#7031315.
flame
5
From Japan
On 2017-07-28 21:01:01
It was good because the size was cut finely and easy to use.
This review is about item#40318591.
Jig creation
1
From Japan
On 2017-03-31 12:33:21
I inspected the goods that arrived, the edge was missing about 10 mm.
This review is about item#7015766.
Product creation
3
From Japan
On 2017-03-05 16:25:24
As the size can be chosen, the place I can order as needed is good.
This review is about item#7031333.
Food display
5
From Japan
On 2016-09-30 08:30:39
I used it for an appetizer display, but it did not have deflection and it looked nice.
This review is about item#07015723.

Related Products