Buy more than* S$200* and get FREE SHIPPING

Acrylic Plate, Milky White Translucent

4.33 (3)
Heat Distortion Temperature (dgree c)
87 to 100
Specific Gravity
1.2
Material
Acrylic
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 320 WhiteSemiTransparent - 1Sheet 1 A032-3SS 40318686 11.99 SGD
In stock
160 180 WhiteSemiTransparent - 1Sheet 1 A032-3US 40318661 6.99 SGD
In stock
545 650 WhiteSemiTransparent - 1Sheet 1 A032-2M 40318652 38.99 SGD
In stock
320 545 WhiteSemiTransparent - 1Sheet 1 A032-2S 40318643 21.99 SGD
In stock
180 320 WhiteSemiTransparent - 1Sheet 1 A032-2SS 40318634 7.99 SGD
In stock
320 545 WhiteSemiTransparent - 1Sheet 1 A032-3S 40318677 30.99 SGD
Shipped after 2018-01-22
545 650 Milky white translucent 3 1Sheet 1 A032-3M 40318695 56.99 SGD
In stock
160 180 Milky white translucent 2 1Sheet 1 A032-2US 40318625 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
LED cover
4
From Japan
On 2016-12-11 17:50:54
It was more milky than I expected. I think that it is good for eliminating the feeling of collision of lamp shade and LED. I think that it was good if I had a thickness of 1 mm for my application because the amount of light surely falls when covering the whole. The thing itself was able to be used safely with a quite normal quality that is neither expected nor less than expected.
This review is about item#40318625.
For diffusion of LED light
5
From Japan
On 2015-02-16 23:55:02
It is easy to process, color shade is uniform, good product.
This review is about item#40318625.
Creating lid of outlet
4
From Japan
On 2012-11-06 15:46:34
I could use it without problems. I also want things as thick as 1.5 mm.
This review is about item#40318625.

Related Products