Buy more than* S$200* and get FREE SHIPPING

Acrylic Board, White

4.00 (5)
Specific Gravity
1.2
Color
White
Material
Acrylic
...see all>
Product Options
ADD TO CART
Heat Distortion Temperature (dgree c) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat Distortion Temperature (dgree c) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
87 - 100 2 160 180 1Sheet 1 A068-2US 07031324 4.99 SGD
In stock
87 - 100 2 320 545 1Sheet 1 A068-2S 07015757 15.99 SGD
In stock
87 - 100 2 180 320 1Sheet 1 A068-2SS 07015741 8.99 SGD
In stock
87 - 100 3 320 545 1Sheet 1 A068-3S 07015793 23.99 SGD
In stock
87 to 100 3 545 650 1Sheet 1 A068-3M 40318713 59.99 SGD
In stock
87 to 100 2 545 650 1Sheet 1 A068-2M 40318704 41.99 SGD
In stock
87 to 100 3 About 650 About1100 1Sheet 1 A068-3L 40318722 83.99 SGD
In stock
87 to 100 5 320 545 1Sheet 1 A068-5S 07015836 73.99 SGD
Shipped after 2018-04-24
87 to 100 5 160 180 1Sheet 1 A068-5US 07031367 11.99 SGD
In stock
87 to 100 3 160 180 1Sheet 1 A068-3US 07031342 7.99 SGD
In stock
87 to 100 3 180 320 1Sheet 1 A068-3SS 07015784 12.99 SGD
In stock
87 to 100 5 180 320 1Sheet 1 A068-5SS 07015827 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For reinforcement
4
From Japan
On 2017-02-20 08:46:56
It is more convenient if you can purchase in the desired size. I am satisfied with the product.
This review is about item#07031367.
Wall and ceiling decorative board
5
From Japan
On 2015-10-18 08:09:15
There are several thicknesses, sizes and colors, and I chose a size that looks just right. It was as I imagined in terms of use. I think if you can reduce the cost a little more.
This review is about item#40318704.
Company's attention sign
5
From Japan
On 2015-08-25 15:30:11
I make a signboard with a cutting sheet and use it outside The thickness is 2 mm but it is solid and solid. The color is too white, it is not dazzling and is a nice color
This review is about item#40318704.
For self-made
5
From Japan
On 2015-05-08 16:18:27
Compared to the home center, the size is abundant and the price is also cheap. The quality was also good.
This review is about item#07015793.
Work
1
From Japan
On 2013-08-12 10:27:59
It arrived in a state of being warped because it was in corrugated cardboard that does not fit in size.
This review is about item#07015757.

Related Products