Buy more than* S$200* and get FREE SHIPPING

PVC Plate

4.50 (2)
Purpose
Sign board, plumbing pipe, film, lighting, electrical insulating material, corrugated sheets, display, billboard, miscellaneous goods, chemical storage
Heat Distortion Temperature (dgree c)
65 to 70
Specific Gravity
1.4
Thickness (mm)
3
Width (mm)
200
Length (mm)
300
Material
PVC
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparency 1Sheet 1 EB233-1 07016003 9.99 SGD
Shipped after 2018-04-23
White 1Sheet 1 EB233-5 07016021 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Measuring instrument mounting plate
5
From Japan
On 2017-12-16 21:01:16
It was a sudden demand, but we are satisfied in time.
This review is about item#7016003.
Prototype housing
4
From Japan
On 2016-04-17 16:09:57
It is easy to process and it should be as transparent as possible.
This review is about item#07016003.

Related Products