Buy more than* S$200* and get FREE SHIPPING

PVC Plate

Heat Distortion Temperature (dgree c)
65 - 70
Specific Gravity
1.4
Thickness (mm)
2
Width (mm)
300
Length (mm)
450
Material
PVC
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Sheet 1 EB342-5 07015994 12.99 SGD
In stock
Transparency 1Sheet 1 EB342-1 07015976 12.99 SGD
In stock
ADD TO CART

Related Products