Buy more than* S$200* and get FREE SHIPPING

PVC Plate

5.00 (1)
Heat Distortion Temperature (dgree c)
65 - 70
Specific Gravity
1.4
Thickness (mm)
3
Width (mm)
300
Length (mm)
450
Material
PVC
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Sheet 1 EB343-5 07016037 21.99 SGD
In stock
Transparency 1Sheet 1 EB343-1 07016012 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I bought it as a hobby's tool for work, because the home center has only been placed up to 2 tons.
5
From Japan
On 2017-11-23 18:54:18
I would like to thank you for cutting it into a small size and it is user-friendly and thanks.
This review is about item#7016037.

Related Products