Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Flat Plate

4.33 (90)
Melting Point (degree c)
659
Specific Gravity
About 2.70
Type
Plate
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Thermal Refining Thickness (mm) Width (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Thermal Refining Thickness (mm) Width (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
381-5129 H24 0.5 100 300 Aluminum (A1050) 1Sheet 1 HA0513 35766893 2.99 SGD
In stock
- H24 0.8 100 300 Aluminum (A1050) 1Sheet 1 HA0813 35766945 3.99 SGD
In stock
- H24 1.2 100 300 Aluminum (A1050) 1Sheet 1 HA1213 35767024 5.99 SGD
In stock
- H14 2 100 300 Aluminum (A1100) 1Sheet 1 HA2013 35767076 7.99 SGD
In stock
381-5099 H24 0.3 100 300 Aluminum (A1050) 1Sheet 1 HA0313 35766841 1.99 SGD
In stock
- H14 1.5 300 400 Aluminum (A1100) 1Sheet 1 HA1534 35767067 23.99 SGD
In stock
- H14 2 400 600 Aluminum (A1100) 1Sheet 1 HA2046 35767094 55.99 SGD
In stock
- H14 2 200 300 Aluminum (A1100) 1Sheet 1 HA2230 35767103 13.99 SGD
In stock
381-5226 H24 0.3 455 910 Aluminum (A1050) 1Sheet 1 HA349 35766884 17.99 SGD
In stock
- H24 0.5 400 600 Aluminum (A1050) 1Sheet 1 HA0546 35766927 19.99 SGD
In stock
381-5234 H24 0.6 455 910 Aluminum (A1050) 1Sheet 1 HA649 35766936 29.99 SGD
In stock
381-5242 H24 0.8 455 910 Aluminum (A1050) 1Sheet 1 HA849 35766972 35.99 SGD
In stock
- H24 1 400 600 Aluminum (A1050) 1Sheet 1 HA1046 35767015 31.99 SGD
In stock
- H24 1.2 300 400 Aluminum (A1050) 1Sheet 1 HA1234 35767033 20.99 SGD
In stock
- H14 3 300 400 Aluminum (A1100) 1Sheet 1 HA3034 35767137 41.99 SGD
In stock
- H24 0.5 200 300 Aluminum (A1050) 1Sheet 1 HA0523 07015845 4.99 SGD
In stock
- H24 1 200 300 Aluminum (A1050) 1Sheet 1 HA1230 07015863 7.99 SGD
In stock
- H14 3 200 300 Aluminum (A1100) 1Sheet 1 HA3230 35767121 20.99 SGD
In stock
- H24 1 300 400 Aluminum (A1050) 1Sheet 1 HA1034 07015872 13.99 SGD
In stock
- H24 0.5 300 400 Aluminum (A1050) 1Sheet 1 HA0534 07015854 8.99 SGD
In stock
- H14 2 300 400 Aluminum (A1100) 1Sheet 1 HA2034 35767085 27.99 SGD
In stock
- H14 1.5 100 300 Aluminum (A1100) 1Sheet 1 HA1513 35767042 6.99 SGD
In stock
- H14 1.5 200 300 Aluminum (A1100) 1Sheet 1 HA1523 35767051 11.99 SGD
In stock
- H14 3 100 300 Aluminum (A1100) 1Sheet 1 HA3013 35767112 10.99 SGD
In stock
381-5102 H24 0.3 200 300 Aluminum (A1050) 1Sheet 1 HA0323 35766857 3.99 SGD
In stock
381-5111 H24 0.3 300 400 Aluminum (A1050) 1Sheet 1 HA0334 35766866 6.99 SGD
In stock
- H24 0.8 200 300 Aluminum (A1050) 1Sheet 1 HA0823 35766954 7.99 SGD
In stock
- H24 0.8 300 400 Aluminum (A1050) 1Sheet 1 HA0834 35766963 13.99 SGD
In stock
- H24 0.3 400 600 Aluminum (A1050) 1Sheet 1 HA0346 35766875 12.99 SGD
In stock
381-5145 H24 1 100 300 Aluminum (A1050) 1Sheet 1 HA1013 35766981 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 62
4 star 11
3 star 6
2 star 7
1 star 4
Review Rating: 4.33
90 Customer Reviews
The reviews are automatic translation.
processing
5
From Japan
On 2018-04-16 20:28:23
The packing condition was good, it arrived without scratches and breaks. I am satisfied with the quality of the product.
This review is about item#35766963.
We are using car custom etc etc.
3
From Japan
On 2018-04-13 09:16:05
It was easy to process. It might be exactly 1.5 mm in strength.
This review is about item#7015863.
Used as a guide with a clearance of 0.5 mm during adhesion
2
From Japan
On 2018-04-11 10:48:16
I wanted you to devise a method such as hitting a cardboard that arrived in a state with many dents under the product of simultaneous packaging
This review is about item#7015845.
Residential exterior
5
From Japan
On 2018-04-09 16:00:55
Although there were indications of deformation etc. at the time of transportation in other reviews, it is usually packing which seems to be sufficient, and although the size may have been small, there was no problem at all even at this thinness. It is understood that when the plate itself looks at the picture, it is covered with a thin transparent film and protected.
This review is about item#35766927.
Maintenance of the motorcycle
5
From Japan
On 2018-04-01 08:11:00
It is convenient to do a little work. Because we have abundant selection of size and thickness, we purchase it according to the application.
This review is about item#35767024.
Used as a signboard base
3
From Japan
On 2018-03-30 09:10:30
Packing was also polite and it was good that it arrived without one scratch. It was a little worried because it is a plate material aluminum. But search? It is difficult to find one that can not be searched for this product. I have said it from a long time ago but it has not been improved. I want you to put out goods at pinpoint instead of many other items.
This review is about item#7015863.
Battery case cover
5
From Japan
On 2018-02-16 08:30:59
I like it very easy to process. Also, I think I will purchase it.
This review is about item#07015845.
It attached to the air outlet of the air conditioner
5
From Japan
On 2018-02-14 15:24:03
Because the air of the heating of the air conditioner does not appear right underneath, I did not feel warm. The aluminum plate was machined to 80 mm × 600 mm in length and pasted with a double sided tape to the jet of the jet so that the wind was beneath. I had a bit of hard work cutting the aluminum plate, but it worked. I wonder if the thickness got a little thinner (0.2 mm). What?
This review is about item#35766875.
Sample production
1
From Japan
On 2018-02-05 16:41:49
It was uneven due to the enclosed package. I think that consideration is necessary for packaging.
This review is about item#7015845.
Mowers cover
5
From Japan
On 2018-01-25 15:33:33
I made it as a cover for household mowers Aluminum is light, easy to work and easy to rust It is a very convenient material so it is very appreciated as it can be cut out properly
This review is about item#7015863.

Related Products