Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Material Material 2014 TRUSCO Published Page TRUSCO Part Number Melting Point (degree c) Specific Gravity Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Material Material 2014 TRUSCO Published Page TRUSCO Part Number Melting Point (degree c) Specific Gravity Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 400 600 - Stainless steel (SUS430) - - 1427 to 1510 About 7.70 Plate 1Sheet 1 HS0564 35767444 30.99 SGD
In stock
1 300 400 Stainless steel (SUS430) - - - 1427 - 1510 About 7.70 Plate 1Sheet 1 HS1043 07015915 28.99 SGD
In stock
0.5 300 400 Stainless steel (SUS430) - - - 1427 - 1510 About 7.70 Plate 1Sheet 1 HS0543 07015897 15.99 SGD
In stock
1 200 300 Stainless steel (SUS430) - - - 1427 - 1510 About 7.70 Plate 1Sheet 1 HS1320 07015906 14.99 SGD
In stock
0.4 455 910 Stainless steel (SUS430) - - 381-5374 1427 to 1510 About 7.70 Plate 1Sheet 1 HS449 35767252 36.99 SGD
In stock
2 100 300 Stainless steel (SUS430) - - - 1427 to 1510 About 7.70 Plate 1Sheet 1 HS2310 35767295 13.99 SGD
In stock
0.5 100 300 Stainless steel (SUS430) - - 381-5277 1427 to 1510 About 7.70 Plate 1Sheet 1 HS0531 35767261 4.99 SGD
In stock
0.5 455 910 Stainless steel (SUS430) - - 381-5382 1427 to 1510 About 7.70 Plate 1Sheet 1 HS549 35767277 43.99 SGD
In stock
0.5 200 300 Stainless steel (SUS430) - - - 1427 - 1510 About 7.70 Plate 1Sheet 1 HS0532 07015881 8.99 SGD
In stock
0.3 455 910 Stainless steel (SUS430) - - 381-5366 1427 to 1510 About 7.70 Plate 1Sheet 1 HS349 35767243 29.99 SGD
In stock
- 100 300 Stainless steel (SUS430) - 1-1916 381-5323 1427 to 1510 About7.70 Flat plate 1Sheet 1 HS1310 35767286 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 4.50
24 Customer Reviews
The reviews are automatic translation.
Ground Golf, paste as a weight on the back to prevent the start mat from jumping.
4
From Japan
On 2017-12-26 15:23:10
I am thinking that it is good because I think that it will not rust because it is in contact with the surface and exposed to the outside air.
This review is about item#35767295.
During processing
3
From Japan
On 2017-12-20 18:43:29
It was cheap, and I thought that I wanted exactly what I wanted because it fitted well.
This review is about item#7015881.
Laser processing machine underlay
5
From Japan
On 2017-12-16 12:42:59
With solid packaging, there was no distortion of the board and it was very good.
This review is about item#7015897.
Materials for parts processing
5
From Japan
On 2017-10-21 08:14:57
Even though we need a little ingredients, we have purchased big materials until now This size is useful for making small parts
This review is about item#35767295.
Ceiling repair
1
From Japan
On 2017-09-21 07:31:37
I had my packing done The end was bent. Especially the horn was terrible! !
This review is about item#35767243.
Hide the name plate from above. It also becomes a nameplate if you carve the surface.
5
From Japan
On 2017-07-29 18:02:56
It is thick and solid. Bali was also basic. There is a heavy feeling because it is heavy as it is,
This review is about item#35767295.
Maintenance of automobiles
5
From Japan
On 2017-07-16 15:56:01
I thought to use it for repairing the muffler but the time for the inspection was coming and it was unused as I asked the worker to do the work. There is no problem in products
This review is about item#35767286.
Put it under the kitchen of the apartment for mouse removal
5
From Japan
On 2017-07-07 10:17:03
The thickness is also exactly good, and you can also open the hole of the drain outlet under the kitchen easily with the core punching blade purchased together. Because it is a wooden apartment, rats are also easy to move, especially because under the floor kitchen can not be seen. If you are at home, you can take measures such as spraying without rats, but the apartment will often be found during inspection after being removed. As I was caught in the back corner of the sink, I bent it in an L shape and screwed it. It is thin, so it is easy to bend. When I was caught around the floor drainage port, of course, after repairing the carpenter, I removed the core and fastened it to the floor with screws. Both of them are hidden under sinks, so they will not be visible to tenants. The price is also reasonable, it is recommended.
This review is about item#35767243.
Used when blocking hot water leaks due to a hole in a hot water tub
3
From Japan
On 2017-06-04 13:08:58
When blocking a big hole, use with epoxy paste (EP-400 Epoxy Putty). I think whether the stain flat plate is effective when it is uneasy to prevent hot water leak by just putty.
This review is about item#7015906.
Scratches Decorative panel board scratches hurt and reinforce
5
From Japan
On 2017-03-13 20:14:18
Though it is only 0.3 mm, it is packed several times without bending, warpage and distortion without shipping, thank you for shipping, delivery, delivery thank you.
This review is about item#35767243.

Related Products