Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (mm) Thermal Refining Melting Point (degree c) Specific Gravity Pitch (mm) Hole Diameter (phi mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Thermal Refining Melting Point (degree c) Specific Gravity Pitch (mm) Hole Diameter (phi mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 - - - 9 6 0.3 200 1Sheet 1 PA69-324 01059074 17.99 SGD
Shipped after 2018-04-25
400 - - - 5 3 0.3 300 1Sheet 1 PA35-334 01059065 22.99 SGD
Shipped after 2018-04-23
910 H24 659 About 2.70 8 5 0.5 455 1Sheet 1 HA549P 35767234 47.99 SGD
Shipped after 2018-04-23
300 H24 659 About 2.70 5 3 0.3 200 1Sheet 1 PA35-323 35767216 11.99 SGD
Shipped after 2018-04-23
400 H24 659 About 2.70 9 6 0.3 300 1Sheet 1 PA69-334 07015933 22.99 SGD
Shipped after 2018-04-23
300 H24 659 About 2.70 9 6 0.3 200 1Sheet 1 PA69-323 07015924 11.99 SGD
Shipped after 2018-04-23
400 H24 659 About 2.70 5 3 0.3 200 1Sheet 1 PA35-324 35767225 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of a case of a smartphone
5
From Japan
On 2015-11-03 22:13:17
Purchased to make a case of a smartphone by making good use of the thermal conductivity of aluminum.
This review is about item#35767216.
Pests were entering from the ventilation opening in the bathroom, so we installed this product inside the ventilation opening.
5
From Japan
On 2015-03-08 16:45:09
The installation method stuck square with a double-sided tape to the frame of the ventilation opening and laminated this product. There are 6 mm and 3 mm hole sizes. To prevent intrusion of jab mosquitoes etc, I chose 3 mm objects, but the invasion of pests to the interior side has also cured and we received a very satisfactory response from our customers. Since this product is made of aluminum, it is also safe to rust and it is also suitable for corrosion due to moisture etc. It seems to be safe. Because it is a very thin and light member, please be careful as folds and distortion will come out as soon as you are not careful about handling! I am thinking whether it can be sufficiently applied also to the air vent to the concrete of the foundation of the housing and the vent of the eaves etc. since the holes are small and vacant.
This review is about item#35767216.
Machine work
5
From Japan
On 2012-10-11 00:05:16
It may be unavoidable because it is very soft with perforated aluminum, but it was slightly bent and deformed at the time it arrived. It will be appreciated if you pay attention to packing.
This review is about item#35767216.

Related Products