Buy more than* S$200* and get FREE SHIPPING

Roller Minico

Purpose
Metal polishing process: Hair line metal finish of stainless steel, mirror finishing of stainless steel, deburring of die castings and casting, Civil engineering polishing: peel-off coating. cleaning polish (or other abrasive) civil engineering polish,
Belt Dimensions (mm)
60x260
Whell Number Rotation Speed (min-1[r.p.m])
7000
Air Consumption (m3/min)
0.30
Roller (W x phi mm)
60x50
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
100x170x115
Weight (kg)
1.25
TRUSCO Part Number
138-8142
Specification
Pneumatic
Accessories
POLISHING GUIDES, ABRASIVE BELT (Z80, WA180), HL BELT COARSE, HEXAGON WRENCHES, COUPLER, AIR REGULATOR AND OIL INSERTION
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RMB-1 02159001 799.99 SGD
In stock
ADD TO CART

Related Products