Buy more than* S$200* and get FREE SHIPPING

Bit For Air And Electric Drivers

Outlet corner opposite side (mm)
5
Name
B34
...see all>
Product Options
ADD TO CART
Cutting Edge 2014 TRUSCO Published Page Tip Size (#) Heat Processing Classification Blade Shape Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge 2014 TRUSCO Published Page Tip Size (#) Heat Processing Classification Blade Shape Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-0056 1 H (high hardness) + 19.0 100 2013-2-0381 1Pack(10PC) 1 B34-1-100H 07055657 20.99 SGD
In stock
- 2-1471 1 H (high hardness) + 30.5 150 371-2036 1Pack(10PC) 1 B34-1-150H 07055675 28.99 SGD
Shipped after 2018-01-22
- 2-1471 2 H (high hardness) + 42.0 200 126-0294 1Pack(10PC) 1 B34-2-200H 02163402 38.99 SGD
In stock
- 2-1471 2 H (high hardness) + 17.5 105 371-2141 1Pack(10PC) 1 B34-2-5.3-105H 39516443 28.99 SGD
In stock
- 2-1471 1 H (high hardness) + 19.5 120 371-2061 1Pack(10PC) 1 B34-1-5.3-120H 39516373 33.99 SGD
Shipped after 2018-01-22
- 2-1471 1 X (maximum hardness) + 11.5 70 371-2095 1Pack(10PC) 1 B34-1-70X 39516416 -
Discontinued
[x]
- 2-1471 1 X (maximum hardness) + 19.5 120 371-2079 1Pack(10PC) 1 B34-1-5.3-120X 39516382 34.99 SGD
In stock
- 2-1471 1 X (maximum hardness) + 21.5 125 371-2087 1Pack(10PC) 1 B34-1-5.3-125X 39516391 -
Discontinued
[x]
Width across flats 2 2-1471 2 H (high hardness) - 11.5 70 371-2176 1Pack(10PC) 1 B34-2-70H 39516355 22.99 SGD
In stock
- 2-1471 1 X (maximum hardness) + 19.5 100 371-2028 1Pack(10PC) 1 B34-1-100X 39516364 -
Discontinued
[x]
- 2-1471 1 H (high hardness) + 17.5 105 371-2052 1Pack(10PC) 1 B34-1-5.3-105H 39516407 28.99 SGD
Shipped after 2018-01-22
- 2-1471 2 H (high hardness) + 24.5 120 371-2125 1Pack(10PC) 1 B34-2-120H 39516434 25.99 SGD
In stock
- - 1 H (high hardness) + - 70 126-0243 1Pack(10PC) 1 B34 +1x70 H 07055632 18.99 SGD
In stock
- - 2 H (high hardness) + - 70 126-0260 1Pack(10PC) 1 B34 +2x70 H 07055693 19.99 SGD
In stock
- - 2 H (high hardness) + - 100 126-0278 1Pack(10PC) 1 B34 +2x100 H 07055711 20.99 SGD
In stock
- - 2 H (high hardness) + - 150 126-0286 1Pack(10PC) 1 B34 +2x150 H 07055736 28.99 SGD
In stock
ADD TO CART

Related Products