Buy more than* S$200* and get FREE SHIPPING

Driver Bit, For Pneumatic and Electric Power Bit

Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork
Outlet corner opposite side (mm)
6.35
Name
B35
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Tip Size (#) Heat Processing Classification Cutting Edge Blade Shape Weight (g) Tip Size (mm) Overall Length (mm) Bit Shaft Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Tip Size (#) Heat Processing Classification Cutting Edge Blade Shape Weight (g) Tip Size (mm) Overall Length (mm) Bit Shaft Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2 G (standard hardness) +2 + 20.0 - 75 - 1Pack(10PC) 1 B35-2-75G 02163506 22.88 SGD
Shipped after 2017-03-30
- - 2 E (low hardness) +2 + 27.0 - 100 - 1Pack(10PC) 1 B35-2-100E 02163427 23.50 SGD
Shipped after 2017-03-30
- - 2 E (low hardness) +2 + 20.0 - 75 - 1Pack(10PC) 1 B35 -2-75E 02163497 20.80 SGD
Shipped after 2017-03-30
2-1451 126-5822 3 E (low hardness) +3 + 20.5 - 75 - 1Pack(10PC) 1 B35-3-75E 02163567 20.91 SGD
Shipped after 2017-03-30
2-1451 126-5831 - E (low hardness) -6 - 16.0 6x0.8 75 6 1Pack(10PC) 1 B35-6x75E 07055903 24.44 SGD
Shipped after 2017-03-30
2-1451 371-2257 1 H (high hardness) +1 + 20.5 - 75 - 1Pack(10PC) 1 B35 -1-75H 07055772 19.23 SGD
In stock
2-1451 371-2311 3 E (low hardness) 3 + 27.5 - 100 - 1Pack(10PC) 1 B35-3-100E 39516495 23.35 SGD
Shipped after 2017-03-30
2-1451 371-2290 2 X (maximum hardness) +2 + 20.5 - 75 - 1Pack(10PC) 1 B35-2-75X 39516486 22.44 SGD
Shipped after 2017-04-03
2-1451 371-2222 1 H (high hardness) +1 + 18.0 - 100 - 1Pack(10PC) 1 B35-1-4.5-100H 39518561 28.64 SGD
Shipped after 2017-03-30
2-1451 371-2265 1 X (maximum hardness) +1 + 20.5 - 75 - 1Pack(10PC) 1 B35-1-75X 39516461 -
Discontinued
[x]
2-1451 371-2281 2 X (maximum hardness) +2 + 12.5 - 50 - 1Pack(10PC) 1 B35-2-50X 39516477 18.88 SGD
Shipped after 2017-04-03
2-1451 371-2338 3 G (standard hardness) +3 + 43.0 - 150 - 1Pack(10PC) 1 B35-3-150G 39516504 31.67 SGD
Shipped after 2017-04-03
2-1451 371-2273 2 H (high hardness) +2 + 18.0 - 100 - 1Pack(10PC) 1 B35-2-4.5-100H 39518577 28.64 SGD
Shipped after 2017-03-30
2-1451 126-5717 2 G (standard hardness) 2 + 12 - 50 7 1Pack(10PC) 1 B35-2-50G 07055797 17.09 SGD
In stock
2-1451 126-5784 2 H (high hardness) 2 + 43 - 150 7 1Pack(10PC) 1 B35-2-150H 07055851 30.67 SGD
Shipped after 2017-03-30
- 371-2249 1 H (high hardness) - + - - 50 - 1Pack(10PC) 1 B35 +1x50 H 07055754 16.20 SGD
Shipped after 2017-03-30
- 126-5725 2 H (high hardness) - + - - 75 7 1Pack(10PC) 1 B35 +2x75 H 07055815 19.23 SGD
In stock
- 126-5750 2 H (high hardness) - + - - 100 7 1Pack(10PC) 1 B35 +2x100 H 07055833 22.32 SGD
In stock
- 126-5814 3 H (high hardness) - + - - 75 7 1Pack(10PC) 1 B35 +3x75 H 07055876 20.91 SGD
In stock
- 371-2303 3 H (high hardness) - + - - 100 7 1Pack(10PC) 1 B35 +3x100 H 07055894 24.17 SGD
Shipped after 2017-04-03
ADD TO CART

Related Products