Buy more than* S$200* and get FREE SHIPPING

Driver Bit, For Pneumatic and Electric Power Bit

Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork
Outlet corner opposite side (mm)
6.35
Bit Shaft Diameter (mm)
7
...see all
Product Options
ADD TO CART
Heat Processing Classification Point Size Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat Processing Classification Point Size Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
H (high hardness) (OPPOSITE SIDES) H2.5 75 126-5865 1Pack(10PC) 1 B35 OPPOSITE SIDE 2.5 X 75 H 07055937 24.20 SGD
In stock
H (high hardness) (OPPOSITE SIDES) H3 75 126-5881 1Pack(10PC) 1 B35-LONG 3 x 75 H 07055955 24.20 SGD
In stock
H (high hardness) (OPPOSITE SIDES) H4 75 126-5903 1Pack(10PC) 1 B35 OPPOSITE SIDE 4 X 75 H 07055973 24.39 SGD
In stock
G (standard hardness) (OPPOSITE SIDES) H5 75 126-5920 1Pack(10PC) 1 B35 OPPOSITE SIDES 5 X 75 H 07055991 24.20 SGD
In stock
G (standard hardness) (OPPOSITE SIDES) H5 100 126-5938 1Pack(10PC) 1 B35 OPPOSITE SIDE 5 X 100 G 07056007 28.92 SGD
Shipped after 2017-01-25
G (standard hardness) (OPPOSITE SIDES) H6 75 126-5946 1Pack(10PC) 1 B35 OPPOSITE SIDE 6 X 75 G 07056016 24.39 SGD
In stock
ADD TO CART

Related Products