Buy more than* S$200* and get FREE SHIPPING

B35 Step Bit

Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork, Weak electric set up, communication audio equipment set up, construction, woodwork
Outlet corner opposite side (mm)
6.35
Bit Shaft Diameter (mm)
7
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Heat Processing Classification Point Size Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Heat Processing Classification Point Size Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- H (high hardness) (Opposite side) H4 100 - 1Pack(10PC) 1 B35 Opposite side4x100 H 07055982 28.92 SGD
In stock
2-1451 H (high hardness) (Opposite side) H3 100 126-5890 1Pack(10PC) 1 B35 Opposite side3x100 H 07055964 28.92 SGD
In stock
2-1451 H (high hardness) (Opposite side) H2 100 126-5857 1Pack(10PC) 1 B35 Opposite side2x100 H 07055921 28.92 SGD
In stock
2-1451 H (high hardness) (Opposite side) H2.5 100 126-5873 1Pack(10PC) 1 B35 Opposite side2.5x100 H 07055946 28.92 SGD
In stock
2-1451 G (standard hardness) (Opposite side) H6 100 126-5954 1Pack(10PC) 1 B35 Opposite side6x100 G 07056025 28.92 SGD
In stock
2-1451 H (high hardness) (Opposite side) H2 75 126-5849 1Pack(10PC) 1 B35 Opposite side2x75 H 07055912 24.39 SGD
In stock
- H (high hardness) (OPPOSITE SIDES) H2.5 75 126-5865 1Pack(10PC) 1 B35 OPPOSITE SIDE 2.5 X 75 H 07055937 24.21 SGD
In stock
- H (high hardness) (OPPOSITE SIDES) H3 75 126-5881 1Pack(10PC) 1 B35-LONG 3 x 75 H 07055955 24.21 SGD
In stock
- H (high hardness) (OPPOSITE SIDES) H4 75 126-5903 1Pack(10PC) 1 B35 OPPOSITE SIDE 4 X 75 H 07055973 24.40 SGD
In stock
- G (standard hardness) (OPPOSITE SIDES) H5 75 126-5920 1Pack(10PC) 1 B35 OPPOSITE SIDES 5 X 75 H 07055991 24.21 SGD
In stock
- G (standard hardness) (OPPOSITE SIDES) H5 100 126-5938 1Pack(10PC) 1 B35 OPPOSITE SIDE 5 X 100 G 07056007 28.92 SGD
In stock
- G (standard hardness) (OPPOSITE SIDES) H6 75 126-5946 1Pack(10PC) 1 B35 OPPOSITE SIDE 6 X 75 G 07056016 24.40 SGD
In stock
ADD TO CART

Related Products