Buy more than* S$200* and get FREE SHIPPING

45 Diameter screw slotting cutters

5.00 (2)
Hole Diameter d (phi mm)
15.875
Outside Diameter D (phi mm)
45
Number of Blades
90
Application
Groove on small object
...see all>
Product Options
ADD TO CART
Thickness Tolerance (mm) Thickness T (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness Tolerance (mm) Thickness T (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.02 1.5 MCO (cobalt high-speed steel) 1Sheet 1 SFM015 07040555 18.99 SGD
In stock
+/-0.02 0.3 MCO (cobalt high-speed steel) 1Sheet 1 SFM003 07040433 23.99 SGD
In stock
+/-0.02 0.7 MCO (cobalt high-speed steel) 1Sheet 1 SFM007 07040476 16.99 SGD
Shipped after 2018-05-01
+/-0.02 3.0 MCO (cobalt high-speed steel) 1Sheet 1 SFM030 07040704 24.99 SGD
Shipped after 2018-05-01
+/-0.02 1.0 MCO (cobalt high-speed steel) 1Sheet 1 SFM010 07040503 16.99 SGD
In stock
+/-0.02 2.0 MCO (cobalt high-speed steel) 1Sheet 1 SFM020 07040607 24.99 SGD
In stock
+/-0.02 0.5 MCO (cobalt high-speed steel) 1Sheet 1 SFM005 07040451 16.99 SGD
In stock
+/-0.02 0.8 MCO (cobalt high-speed steel) 1Sheet 1 SFM008 07040485 16.99 SGD
Shipped after 2018-05-01
+/-0.02 1.1 MCO (cobalt high-speed steel) 1Sheet 1 SFM011 07040512 16.99 SGD
Shipped after 2018-05-02
+/-0.02 0.4 MCO (cobalt high-speed steel) 1Sheet 1 SFM004 07040442 19.99 SGD
In stock
+/-0.02 0.9 MCO (cobalt high speed steel) 1Sheet 1 SFM009 07040494 16.99 SGD
Shipped after 2018-05-01
+/-0.02 1.6 MCO (cobalt high speed steel) 1Sheet 1 SFM016 07040564 20.99 SGD
Shipped after 2018-04-27
+/-0.02 2.9 MCO (cobalt high speed steel) 1Sheet 1 SFM029 07040695 25.99 SGD
Shipped after 2018-05-02
+/-0.024 3.3 MCO (cobalt high speed steel) 1Sheet 1 SFM033 07040731 30.99 SGD
Shipped after 2018-05-02
+/-0.024 3.4 MCO (cobalt high speed steel) 1Sheet 1 SFM034 07040747 30.99 SGD
Shipped after 2018-05-02
+/-0.024 3.9 MCO (cobalt high speed steel) 1Sheet 1 SFM039 07040792 36.99 SGD
Shipped after 2018-05-02
+/-0.024 3.5 MCO (cobalt high speed steel) 1Sheet 1 SFM035 07040756 27.99 SGD
Shipped after 2018-05-02
+/-0.024 3.6 MCO (cobalt high speed steel) 1Sheet 1 SFM036 07040765 27.99 SGD
Shipped after 2018-05-02
+/-0.024 4.0 MCO (cobalt high speed steel) 1Sheet 1 SFM040 07040801 37.99 SGD
Shipped after 2018-05-02
+/-0.02 0.6 MCO (cobalt high speed steel) 1Sheet 1 SFM006 07040467 17.99 SGD
In stock
+/-0.024 3.1 MCO (cobalt high speed steel) 1Sheet 1 SFM031 07040713 26.99 SGD
Shipped after 2018-05-02
+/-0.02 2.1 MCO (cobalt high speed steel) 1Sheet 1 SFM021 07040616 25.99 SGD
Shipped after 2018-05-02
+/-0.02 2.2 MCO (cobalt high speed steel) 1Sheet 1 SFM022 07040625 29.99 SGD
Shipped after 2018-05-02
+/-0.02 2.3 MCO (cobalt high speed steel) 1Sheet 1 SFM023 07040634 29.99 SGD
Shipped after 2018-05-02
+/-0.02 2.4 MCO (cobalt high speed steel) 1Sheet 1 SFM024 07040643 25.99 SGD
Shipped after 2018-05-02
+/-0.02 2.5 MCO (cobalt high speed steel) 1Sheet 1 SFM025 07040652 25.99 SGD
Shipped after 2018-05-02
+/-0.02 2.7 MCO (cobalt high speed steel) 1Sheet 1 SFM027 07040677 25.99 SGD
Shipped after 2018-05-02
+/-0.02 2.8 MCO (cobalt high speed steel) 1Sheet 1 SFM028 07040686 25.99 SGD
Shipped after 2018-05-02
+/-0.024 3.7 MCO (cobalt high speed steel) 1Sheet 1 SFM037 07040774 36.99 SGD
Shipped after 2018-05-02
+/-0.02 1.8 MCO (cobalt high speed steel) 1Sheet 1 SFM018 07040582 23.99 SGD
Shipped after 2018-05-02
+/-0.02 1.2 MCO (cobalt high speed steel) 1Sheet 1 SFM012 07040521 17.99 SGD
Shipped after 2018-05-01
+/-0.02 1.3 MCO (cobalt high speed steel) 1Sheet 1 SFM013 07040537 16.99 SGD
Shipped after 2018-05-02
+/-0.02 1.4 MCO (cobalt high speed steel) 1Sheet 1 SFM014 07040546 18.99 SGD
Shipped after 2018-05-02
+/-0.02 2.6 MCO (cobalt high speed steel) 1Sheet 1 SFM026 07040661 25.99 SGD
Shipped after 2018-05-02
+/-0.02 1.9 MCO (cobalt high speed steel) 1Sheet 1 SFM019 07040591 22.99 SGD
Shipped after 2018-05-02
+/-0.024 3.2 MCO (cobalt high speed steel) 1Sheet 1 SFM032 07040722 27.99 SGD
Shipped after 2018-05-02
+/-0.024 3.8 MCO (cobalt high speed steel) 1Sheet 1 SFM038 07040783 36.99 SGD
Shipped after 2018-05-02
+/-0.02 1.7 MCO (cobalt high speed steel) 1Sheet 1 SFM017 07040573 21.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Making a groove into which a blade of a cutter enters vertically on a round bar of an oak
5
From Japan
On 2016-12-26 16:30:55
I bought it to make a groove into which the blade of the cutter enters vertically on the round bar of the oak. I am satisfied that I can make a groove (0.4 mm width) as I expected.
This review is about item#7040442.
Negative wearing of special screws
5
From Japan
On 2016-03-12 22:34:22
The price is cheaper than the tool of the same standard. The sharpness is the same as what is high. Because it's good in accuracy, it does not kick even small parts.
This review is about item#07040451.

Related Products