Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Charger driver bits drill (5 piece set)

4.33 (3)
Caution
Cannot be used for vibrating drill.
Purpose
Drilling for Block .bricks,ALC,laster board,mortar, Japanese wall, pottery tile Anchor construction for under hole opening operation
Compatible Motor
(MORE THAN 9.6 V) CHARGE DRILL, IMPACT DRIVER, ELECTRIC DRILL (400 WATTS OR LESS)
Work Material
BLOCKS, BRICKS, MORTAR, GYPSUM BOARD, ALC BOARD, CERAMIC TILES, ETC.
Hexagon Opposite Side(mm)
6.35
...see all>
Product Options
ADD TO CART
Effective Length (mm) Cutting Edge Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length (mm) Cutting Edge Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 3.5 90 408-5884 1Set(5PC) 1 DP5-RJ35 07056156 32.99 SGD
In stock
45 3.4 90 408-5876 1Set(5PC) 1 DP5-RJ34 07056147 32.99 SGD
In stock
50 4.3 95 408-5892 1Set(5PC) 1 DP5-RJ43 07056165 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2017-04-17 14:34:57
The price was also cheap, the product quickly got off, it was light, so it was easy for women to use.
This review is about item#7056165.
Air conditioning construction
4
From Japan
On 2015-08-31 00:17:41
You can cut well. Although there is an impact correspondence, in the case of multi impact it is easier to work with a driver drill, and the service life is also long.
This review is about item#07056147.
Drilling of mortar etc
4
From Japan
On 2014-06-05 20:13:39
Do not you buy again if the price goes down?
This review is about item#07056156.

Related Products