Buy more than* S$200* and get FREE SHIPPING

Charge driver bit twist drill RJ type

3.67 (9)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Effective Length (mm) Cutting Edge Diameter (phi mm) Hexagon Opposite Side(mm) Overall Length (mm) 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Effective Length (mm) Cutting Edge Diameter (phi mm) Hexagon Opposite Side(mm) Overall Length (mm) 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 65 7.0 6.35 115 - - 1PC 1 RJ 7.0x115 40159716 12.99 SGD
Shipped after 2018-01-22
- 37 2.8 6.35 90 - - 1PC 1 RJ 2.8x90 07056244 7.99 SGD
Shipped after 2018-01-24
- 65 7.2 6.35 115 - - 1PC 1 RJ 7.2x115 40159725 12.99 SGD
Shipped after 2018-01-24
- 55 5.3 6.35 100 - - 1PC 1 RJ 5.3x100 07056357 8.99 SGD
Shipped after 2018-01-23
451-2936 50 4.5 6.35 95 1-0223 - 1PC 1 RJ 4.5x95 07056323 7.99 SGD
Shipped after 2018-01-22
- 65 7.5 6.35 115 - - 1PC 1 RJ 7.5x115 40159734 12.99 SGD
Shipped after 2018-01-23
- 50 3.8 6.35 95 - 16 1PC 1 RJ 3.8x95 07056296 7.99 SGD
Shipped after 2018-01-22
- 65 8 6.35 115 - - 1PC 1 RJ 8.0x115 40159743 13.99 SGD
Shipped after 2018-01-22
- 65 8.5 6.35 115 - - 1PC 1 RJ 8.5x115 40159752 13.99 SGD
Shipped after 2018-01-22
448-8989 - - - - - - 1pc 1 RJ9.0 x115 60982591 21.99 SGD
Shipped after 2018-01-23
448-8903 - - - - - - 1pc 1 RJ10.5 x135 60982625 21.99 SGD
Shipped after 2018-01-24
- 37 2.5 6.35 90 - - 1PC 1 RJ 2.5x90 07056235 7.99 SGD
Shipped after 2018-01-22
213-1692 45 3.0 6.35 90 - - 1PC 1 RJ 3.0x90 07056253 7.99 SGD
Shipped after 2018-01-22
213-1706 45 3.2 6.35 90 - - 1PC 1 RJ 3.2x90 07056262 6.99 SGD
Shipped after 2018-01-22
213-1714 45 3.4 6.35 90 - - 1PC 1 RJ 3.4x90 07056271 7.99 SGD
Shipped after 2018-01-22
213-1722 45 3.5 6.35 90 - - 1PC 1 RJ 3.4x90 07056287 6.99 SGD
Shipped after 2018-01-22
213-1749 50 4.0 6.35 95 - - 1PC 1 RJ 4.0x95 07056305 7.99 SGD
Shipped after 2018-01-22
213-1757 50 4.3 6.35 95 - - 1PC 1 RJ 4.3x95 07056314 7.99 SGD
Shipped after 2018-01-22
213-1773 50 4.8 6.35 95 - - 1PC 1 RJ 4.8x95 07056332 7.99 SGD
Shipped after 2018-01-22
213-1781 50 5.0 6.35 95 - - 1PC 1 RJ 5.0x95 07056341 7.99 SGD
Shipped after 2018-01-22
213-1790 55 5.5 6.35 100 - - 1PC 1 RJ 5.5x100 07056366 8.99 SGD
Shipped after 2018-01-24
213-1803 55 6.0 6.35 100 - - 1PC 1 RJ 6.0x100 07056375 8.99 SGD
Shipped after 2018-01-24
213-1811 55 6.4 6.35 100 - - 1PC 1 RJ 6.4x100 07056384 8.99 SGD
Shipped after 2018-01-22
213-1820 55 6.5 6.35 100 - - 1PC 1 RJ 6.5x100 07056393 8.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products