Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Charge Driver Bit Twist Drill RJ type Long

Compatible Motor
Drill charger (9.6V or more), impact driver, electric drill (400W or less)
Effective Length (mm)
100
Hexagon Opposite Side(mm)
6.35
Overall Length (mm)
150
...see all>
Product Options
ADD TO CART
Weight (g) Caution 2014 TRUSCO Published Page TRUSCO Part Number Cutting Edge Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Caution 2014 TRUSCO Published Page TRUSCO Part Number Cutting Edge Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 3.5 1PC 1 RJL 3.5x150 07056411 9.99 SGD
Shipped after 2018-06-25
- - - - 6 1PC 1 RJL 6.0x150 07056497 11.99 SGD
Shipped after 2018-06-26
13 - - - 3.4 1PC 1 RJL 3.4x150 07056402 9.99 SGD
Shipped after 2018-06-25
- Cannot be used for vibrating drill. 1-0223 288-5221 5.3 1PC 1 RJL 5.3x150 07056472 13.99 SGD
Shipped after 2018-06-26
- Cannot be used for vibrating drill. 1-0223 288-5174 4.3 1PC 1 RJL 4.3x150 07056436 11.99 SGD
Shipped after 2018-06-25
- Cannot be used for vibrating drill. 1-0223 288-5166 4.0 1PC 1 RJL 4.0x150 07056427 12.99 SGD
Shipped after 2018-06-26
- Cannot be used for vibrating drill. 1-0223 288-5191 4.8 1PC 1 RJL 4.8x150 07056454 12.99 SGD
Shipped after 2018-06-26
- Cannot be used for vibrating drill. 1-0223 288-5255 6.4 1PC 1 RJ L6.4x150 07056506 13.99 SGD
Shipped after 2018-06-26
- Cannot be used for vibrating drill. 1-0223 288-5182 4.5 1PC 1 RJL 4.5x150 07056445 16.99 SGD
Shipped after 2018-06-25
- Cannot be used for vibrating drill. 1-0223 288-5239 5.5 1PC 1 RJL 5.5x150 07056481 13.99 SGD
Shipped after 2018-06-26
- Cannot be used for vibrating drill. 1-0223 288-5204 5.0 1PC 1 RJL 5.0x150 07056463 11.99 SGD
Shipped after 2018-06-25
- Cannot be used for vibrating drill. 1-0223 288-5263 6.5 1PC 1 RJ L6.5x150 07056515 13.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products