Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension D (phi mm) Rated Voltage (V) Dimensions L (mm) Color Type Wire Conjugation Range (strand-wire) (mm2) TRUSCO Part Number Compatible Tool Maximum Temperature (Degree C) Dimension d (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Rated Voltage (V) Dimensions L (mm) Color Type Wire Conjugation Range (strand-wire) (mm2) TRUSCO Part Number Compatible Tool Maximum Temperature (Degree C) Dimension d (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 25 - - 0.3/0.5 - - - 1.4 11.5 22-20 1bag(10pc) 1 SB2218 66086292 4.99 SGD
Shipped after 2018-06-25
- - 37 - - 0.75/1.25 - - - 1.7 15 18-16 1bag(10pc) 1 SB1816 66086283 6.99 SGD
Shipped after 2018-06-25
- - 37 - - 2 - - - 2.3 15 14 1bag(10pc) 1 SB1614 66086274 6.99 SGD
Shipped after 2018-06-25
2.9 (Minimum) AC600 25 Transparent yellow SB-(TWO HOLES) 0.3 - 0.5 276-1548 Manual :NH82 pneumatic-:NA3 (N3-15) 105 1.4 11.5 22-20 1Bag(100PC) 1 SB 2218-YEL 06887806 45.99 SGD
Shipped after 2018-06-25
4.2 (Minimum) AC600 37 Transparent red SB-(TWO HOLES) 0.75 - 1.25 276-1556 Manual :NH82 pneumatic-:NA3 (N3-16) 105 1.7 15.0 18-16 1Bag(100PC) 1 SB 1816-RED 06887815 58.99 SGD
Shipped after 2018-06-25
4.9 (Minimum) AC600 37 Transparent blue SB-(TWO HOLES) 2 276-1564 Manual :NH82 pneumatic-:NA3 (N3-16) 105 2.3 15.0 14 1Bag(100PC) 1 SB 1614-BLU 06887824 62.99 SGD
Shipped after 2018-06-25
6.2 (Minimum) AC600 42 Transparent yellow SB-(TWO HOLES) 5.5 276-1572 MANUAL :NH82 105 3.4 15.0 10 1Bag(100PC) 1 SB 1210-YEL 06887833 83.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Vehicle electrical equipment repair
5
From Japan
On 2015-02-04 16:49:50
Although it has been used for several years, it is a stable product without another defective item.
This review is about item#06887806.
Installation of lighting fixture in freezer
5
From Japan
On 2014-12-12 20:39:14
I used it for wire bundling inside the lamp. I think that it may be welded together.
This review is about item#06887824.
Connection of electric wiring, such as cars, farm machines, trucks
5
From Japan
On 2014-02-02 15:52:53
It is an indispensable product in the connection part of electric wiring. This ensures reliable connection and protection of connection. It crimps with a crimping tool and it contracts with the heat gun, so the connection part becomes hard to corrode.
This review is about item#06887824.
VA cable connection
1
From Japan
On 2013-07-08 16:15:09
It seems that I purchased by mistake, so it was too thin to use for VA cable.
This review is about item#06887806.
To the lights of the boat trailer wiring
5
From Japan
On 2013-05-02 16:57:16
I used it for the wiring of a boat trailer. Until now I used it with a normal sleeve + waterproof shrinkable tube, but it tended to become thicker by all means but it was good because it is done with only this, it is good as workability is good and it can be smart.
This review is about item#06887815.
Used for ship's wiring
5
From Japan
On 2013-03-06 13:56:20
Salt was supposed not to enter through the gap of crimped wiring so it should have got better.
This review is about item#06887824.

Related Products